AS ONE Cold Trap Set

Sebelum PPN:
Rp8.599.900
Spesifikasi
Cold Trap MaterialStainless steel SUS304
Set ContentsCold trap (Stainless steel with lower (Rc 1/4) valve), vacuum hose (Polyolefin elastomer/9x24mm)x2m, three way stopcock (PP), chain clamp, hose band 4 pieces.
Body Diameter (mm)104

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
A cooling trap to prevent water vapor from flowing into the pump during vacuum drying of a sample containing a lot of water
Three-way stopcock necessary for decompression (forced leak) is also set

Ulasan Produk

Tidak ada ulasan