TranaLab Freeze Dryer

Sebelum PPN:
Rp389.999.900
Spesifikasi
MaterialStainless Steel
Dimension (WxDxH) (mm)630x580x970+460(dome)
Machine Power (W)2100
Vacuum Degree (Pa)5
Water Capture Capability (kg/24h)6
Cold Trap Temperature (°C)-50 to -80 (empty loading)
Programmed Temperature ControlYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1.World class brand compressor;
2.Big size cold trap. with pre freeze function;
3.Seven inch touching screen, can show working time. condensor temperature, sample temperature. vacuum degree, and record drying curve;
4.Embedded operation system. ARM9 core control circuit. 32M memory. 128M flash. can store over one month experiments data. and download by USB flash drive;
5.Controller store freeze drying curve automatically, users can check both real-time curve and history curve;
6.Drying cabinet using one time molding PC material, strong. transparent and anti corrosion;
7.Machine connect vacuum pump with KF flange, suitable for most brands vacuum pump

Ulasan Produk

Tidak ada ulasan