YAMATO SCIENTIFIC Constant Temperature Dryer (Natural Convection System)

Sebelum PPN:
Rp56.999.900 - Rp88.999.900
Spesifikasi
MaterialExterior/Chromium-free electrogalvanized steel plate/Chemical resistant baking coating, Interior/Stainless steel
Temperature Control SystemPID control, double K thermocouple (temperature regulator and overrise detector)
Shelf Board Load Capacity (kg/sheet)15
Temperature Adjustment Range (°C)+ 5 to 26
Power Supply Frequency (50/60 Hz) (VAC)100
AccessoriesStainless steel punching metal shelvesx2, shelvesx4 (1 bottom shelf is screwed)
Maximum Temperature Reaching Time (minute)approximately 90
Operationconstant value operation/program operation/quick auto stop/auto stop/auto start

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan