Enerpac Hydraulic Pump Electric, Economy 3-Way Dump & Hold

Sebelum PPN:
Rp99.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Pressure Rating 1st Stage (bar)13
Pressure Rating 2nd Stage (bar)700
Cylinder CompatabilitySingle-acting
Power SourceElectric
Pump OperationDump and Hold
Current Draw (Amps)9.5
Duty cycleIntermittent
Maximum Flow at Rated Pressure (L/minute)0.32
Motor Electrical (V/Hz)230-50/60
Motor Size (Hp)0.5
Motor Voltage (V)208-240
Oil Displacement per Stroke 1st Stage (L/minute)3.31
Oil Displacement per Stroke 2nd Stage (L/minute)0.32
Valve FunctionAdvance / Hold / Retract
Valve OperationSolenoid
Valve Type3-way, 2-position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.
- Provides advance-retract of single-acting cylinders
- Ideal for punching applications
- For applications not requiring load holding
- 3 m cord with pendant controls motor and valve operation.
- Lightweight and compact design: 11,8 to 18,6 kg
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply
- 24 VAC remote motor control, 3 m length for operator safety
- Starts under full load
- High strength molded shroud, with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait