Terada Water Pressure Test Pump (Manual) NTP50 1pc

#Nomor SKU S027184592
Wishlist
Rp9.299.900
Persediaan

Spesifikasi Produk

Model Number NTP50
Unit 1pc
Discharge Rate (mL/times) 13
Maximum Pressure (MPa) 3.43
Water Tank Capacity (L) 4.6
M Code 36940601
Berat (Kg) 3.8
Tanggal Produk Terdaftar 30 March 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is manual type.
- The adoption of One-touch Coupler enables connection of the pump main body and the test object with one-touch.
- With the unique idea, since the position of the operating handle is designed to be placed perpendicular to the discharge port and the pressure gauge, the operation is easy and smooth.
Accessories:- Pressure gauge- High pressure hose 1m (with one-touch coupler) - Ball valve
Use
For pressure resistance#cm# leakage test of various piping.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan