SAMOA Pneumatic Piston Grease Pump Pumpmaster 35 PM35-60:1

Sebelum PPN:
Rp22.999.900 - Rp23.999.900
Spesifikasi
Air Consumption (nl/minute)450
Air Motor Effective Diameter (mm)80
Air Motor Stroke (mm)80
Air Pressure Operating Range (bar)2 - 10
Air inlet (inch)3/8 BSP (F)
Compatible FluidsGrease
Cycles Per Minute (Aprox.)80
Delivery (g/minute)900
Delivery Per Cycle (g/minute)900
Fluid Inlet TypeChop-check
Fluid Outlet (inch)3/8 BSP (F)
FluidsGrease
Maximum Free Flow Delivery (kg/minute)2
Maximum Outlet Pressure (bar)600
Pressure Ratio60:1
Pump Tube MaterialCarbon steel
Sound Level (dB)80
Wetted MaterialsCast iron, Hard chromed steel, Steel, UHMWPE, NBR, PTFE, Viton

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PM35 series air operated piston pumps. Heavy-Duty double acting pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Includes a height adjustable 2” BSPM bung adaptor. Delivery at 80 cycles/min. Air consumption at 5 bar (70 psi) air pressure, NLGI-2 grease at 20 °C (68 °F) and 80 cpm. Noise level measured at 1 m (3.3’) from the pump, 7 bar (100 psi) air pressure and free delivery.

Ulasan Produk

Tidak ada ulasan