Enerpac Hydraulic Hand Pump, 2 Speed P202 700bar (10.000 Psi) 1pc

#Nomor SKU S028018278
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number P202
Unit 1pc
Maximum Operating Pressure (bar) 700
Pressure Rating 1st Stage (bar) 13
Pressure Rating 2nd Stage (bar) 700
Cylinder Compatability Single-acting
Pump Type Two Speed
Reservoir Capacity (cm³) 901
Usable Oil Capacity (cm³) 901
Maximum Flow Rated Pressure (cm³/stroke) 0.90
Maximum Handle Effort (kg) 28.6
Piston Stroke (mm) 12.7
Valve Operation Manual
Power Source Manual
Dimension A (mm) 344
Dimension B (mm) 509
Berat (Kg) 3.8
Tanggal Produk Terdaftar 06 May 2021
Terakhir Diperbaharui 22 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools, Workholding Tools
- Lightweight and compact design
- Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance
- Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps
- Lower handle effort to minimize operator fatigue
- Handle lock and lightweight construction for easy carrying
- Large oil capacities to power a wide range of cylinders or tools
- Non-conductive fiberglass handle for operator safety
- Internal pressure relief valve for overload protection

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan