SKF Injektor Oli

Sebelum PPN:
Rp65.999.900 - Rp66.999.900
Spesifikasi
Volume per Stroke (cm³)0.23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil injectors

300 and 400 MPa (43 500 and 58 000 psi)

The 226400 E series is suitable for many applications using the SKF Oil injection method. The injector is supplied with an oil reservoir in a compact carrying case.

The injector can be mounted directly onto the work piece or connected to an adapter block to make a floor standing model, making it easy to connect pressure gauges and high pressure pipes. For applications where 400 MPa (58 000 psi) is required, the SKF 226400 E/400 is available.

Features & benefits:
- Easy to operate
- Compact carrying case
- When the pressure is released, the unused oil is automatically returned to the reservoir, minimizing the risk of oil leakage to the environment
- Oil container capacity 200 cm³ (12.2 in.³)
- Can be used with a wide range of accessories, such as:
- Adapter block
- Pressure gauges
- High pressure pipes
- Connecting nipples applications
- Bearings
- Couplings
- Railway wheels
- Gear wheels
- Flywheels
- SKF OK Couplings
- For many oil injection applications where maximum pressures of up to 400 MPa (58 000 psi) is required
Warning
Image may differ from product. See technical specification for details.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait