| Nama Produk | Spesifikasi | Harga (IDR) |
| PUDAK SCIENTIFIC Lemari Laboratorium GLF 603 01 Tipe III 1unit | - Dimension (LxWxH) (cm): 80x40x195 | 8,899,000 |
| Thermo Scientific Safety Cabinet 51028225 MSC ADVANTAGE 0.9 1unit | - External Dimensions (WxDxH) (mm): 1000x800x1522 - Description: MSC Advantage 0.9 - Internal Dimensions (WxDxH) (mm): 900x630x780 |
479,999,000 |
| AS ONE Long Boots Rack SR-1644T-TNG 1unit | - Package Size (mm): 1010x390x1610 - Type: 4 columns 4 stages - Width x Depth x Height (mm): 1000x380x1600 |
22,999,000 |
| BioBase Laminar Air Flow BBS-V500 1unit | - Max. Opening (mm): 310 - Pre-filter: Polyester fiber, washable - Material: (Main Body) Cold-rolled steel with anti-bacteria power coating, (Work Table) 304 Stainless steel - Package Size (mm): 700x610x830 |
34,999,000 |
| B-ONE Mini Laminar Air Flow Mini LAF-50-VAD 1unit | - HEPA Filter: 99.999% efficiency 0.3um - Max. Opening (mm): 310 - Outside Dimension (mm): 550x460x700 |
31,999,000 |
| JEIO TECH Vertical Laminar Air Flow Clean Bench BC-01H 1unit | - HEPA Filter: Typical efficiency of 99.99% on 0.3µm (US MIL- STD -282) - Air Cleanliness Within Work Space: ISO 14644-1 class 4, US Federal Standard 209E class 10 - Laminar Airflow Velocity (m/s/fpm): 0.3/59 - Noise Level (dB): Typically < 65 at blower speed |
139,999,000 |
| KUSATSU Filling Bottle Machine QGF60 1pc | - Gas Consumption (m/min): 0.1 - Power (kW): 1.4 - Gas Pressure (Mpa): 0.4-0.6 - Dimensions (LxWxH) (mm): 3000x900x1900 |
139,999,000 |
| Labtech Laminar Flow Clean Bench Vertical Air Flow LCB-1101VE 1unit | - Air Volume (m³/h): 980 - Dimension Outer (mm): 1050x800x1170 - Noise Level (dBa): 56-60 - Material: Interior: Stainless Steel 304 |
99,999,000 |
| AS ONE Ultraviolet Sterilization Locker for Wearing S-01FN 1unit | - Inner Dimension (mm): 452x492x1310 - Size (mm): 455x515x1790 - Main Body Material: stainless steel (SUS304) - Package Size (mm): 490x565x1910 |
75,999,000 |
| ABL Laminar Air Flow ABL-LAF100 White 1unit | - Front Opening: Tempered Glass, Acrylic Panel - Blower (V/A): 220/0.3 - Outside Dimensions (LxWxH) (mm): 1000x750x1400 - Sound Pressure Level (dB): Low Noise ≤ 80 |
53,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami