Labtare Ion Chromatography System
#Grup produk P111538348
Sebelum PPN:
Rp2.299.999.900 - Rp3.399.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Baseline Noise (μS/cm) | ≤ 0.001 |
|---|---|
| Cell Volume (μL) | ≤0.8 |
| Conduction Detection System Maximum Pressure (MPa) | 10 |
| Contact Material of the Rotor | PEEK |
| Dead Volume (μL) | <50 |
| Detection Resolution (nS/cm) | ≤0.0020 |
| Dimensions (LxWxH) (mm) | 350x470x510 |
| Electronic Noise (nS) | 0.02 |
| Flow Range (ml/minute) | 0.001 to 9.999 |
| Flow System | Six-way Valve, PEEK material, pressure 5000 psi; Independent automatic collecting and flow function. |
| Instrument Linearity | ≥0.999 |
| Linear Range | ≥ 10 3 |
| Net Weight (kg) | 26 |
| Output Voltage (mV) | -6000 to +6000 (adjustable) |
| Power (W) | 150 |
| Pressure Display Accuracy (MPa) | ≤0.1 |
| Pressure Fluctuation (%) | ≤0.5 |
| Suppressor Maximum Pressure (MPa) | 6 |
| Suppressor Type | Self-Regenerating electrolytic micro-membrane suppressor |
| Type | High-pressure and low-pulse two-piston tandem advection pump |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ion Chromatographic Pump
Chromatography is a technique that enables the separation, identification, and purification of the components of a mixture for qualitative and quantitative analysis. Our extensive range offers variety of products like Gas, Ion and Portable Ion chromatography products to meet all separation needs, including improved resolution, enhanced sensitivity, faster analysis and consistent performance. Used in Food Testing, Chemical Industry, Beverage Testing, Drug testing, Forensic Science, Pharmaceutical, Molecular Biology, Medical, Research, Laboratory. Also known as Laboratory Chromatography.
Manual Sample Injector
Chromatography is a technique that enables the separation, identification, and purification of the components of a mixture for qualitative and quantitative analysis. Our extensive range offers variety of products like Gas, Ion and Portable Ion chromatography products to meet all separation needs, including improved resolution, enhanced sensitivity, faster analysis and consistent performance. Used in Food Testing, Chemical Industry, Beverage Testing, Drug testing, Forensic Science, Pharmaceutical, Molecular Biology, Medical, Research, Laboratory. Also known as Laboratory Chromatography.
Manual Sample Injector
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
- Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
