Labtare Portable Ion Chromatography System
#Grup produk P111538481
Spesifikasi
| Allowable Deviation of Column Heater’s Temperature (°C) | ±1 |
|---|---|
| Baseline Drift (%FS/minute) | ≤ 20/30 |
| Baseline Noise (%FS) | ≤0.5 |
| Battery Capacity (mAh) | 5000 |
| Cell Volume (μL) | ≤0.8 |
| Conduction Detection System Maximum Pressure (MPa) | 10 |
| Conduction Detection System Type | Temperature control and bipolar conductivity detector |
| Control Mode | By Stepper motor |
| Control Temperature Accuracy (°C) | ±0.01 |
| Dead Volume (μL) | <30 |
| Detection Mode | Bipolar conductivity detection |
| Detection Range (μS/cm) | 0 to 45000 |
| Detection Resolution (nS/cm) | ≤0.0020 |
| Dimensions (LxWxH) (mm) | 330x220x310 |
| Flow Accuracy (%) | ±0.5 |
| Flow Range (ml/minute) | 0.001 to 9.999 |
| Flow Repeatability (%) | RSD≤0.1 |
| Flow Stability (%) | (0.2-0.5) mL/min ≤3; (0.5-1.0) mL/min ≤2; > 1.0 mL/min ≤2 |
| Flow System | Six-way Valve, PEEK material, pressure 5000 psi; Independent automatic collecting and flow function. |
| Injector Maximum Pressure (MPa) | 35 |
| Instrument Linearity | ≥0.999 |
| Internal Memory | 2 G |
| Maximum Pressure (MPa) | 35 (PEEK) |
| Minimum Detectable Concentration (µg/mL) | Cl- ≤ 0.005; Li+ ≤ 0.001 |
| Minimum Pressure (Mpa) | 5 |
| Net Weight (kg) | 8 |
| Operating Temperature Range (°C) | Room temperature +5 to 60 |
| Operating Temperature Range (°F) | Room temperature 41 to 140 |
| Output Voltage (mV) | -6000 to +6000 (adjustable) |
| Panel Computer Display Screen (inch) | 12.3 |
| Panel Computer Maximum Pressure (MPa) | 20 |
| Panel Computer Weight (g) | 786 |
| Power (W) | 150 |
| Power Supply (V) | 24 (DC) |
| Qualitative Repeatability (%) | ≤2 |
| Quantitative Repeatability (%) | ≤0.5 |
| Suppressor Maximum Pressure (MPa) | 6 |
| Temperature Stability (°C/hour) | ≤0.5 |
| Type | High-pressure and low-pulse two-piston tandem advection pump |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ion Chromatographic Pump
Chromatography is a technique that enables the separation, identification, and purification of the components of a mixture for qualitative and quantitative analysis. Our extensive range offers variety of products like Gas, Ion and Portable Ion chromatography products to meet all separation needs, including improved resolution, enhanced sensitivity, faster analysis and consistent performance. Used in Food Testing, Chemical Industry, Beverage Testing, Drug testing, Forensic Science, Pharmaceutical, Molecular Biology, Medical, Research, Laboratory. Also known as Laboratory Chromatography.
Numerical-control and Electromagnetic Sample Injector
Chromatography is a technique that enables the separation, identification, and purification of the components of a mixture for qualitative and quantitative analysis. Our extensive range offers variety of products like Gas, Ion and Portable Ion chromatography products to meet all separation needs, including improved resolution, enhanced sensitivity, faster analysis and consistent performance. Used in Food Testing, Chemical Industry, Beverage Testing, Drug testing, Forensic Science, Pharmaceutical, Molecular Biology, Medical, Research, Laboratory. Also known as Laboratory Chromatography.
Numerical-control and Electromagnetic Sample Injector
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
- Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
