Spesifikasi
| Type | ECO 0.9 |
|---|---|
| External Dimensions (WxDxH) (mm) | 1000x810x1170 |
| Internal Dimensions (WxDxH) (mm) | 920x585x645 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Heraguard ECO clean benches are ideal for laboratory applications where sample protection is required. Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab.
Heraguard ECO clean benches provide:
- Sample protection
- Clean air conditions that can be validated
- Side windows made of tempered safety glass
- Ease of use: Variety of sizes Clean benches are available with interior widths of 900, 1200, 1500 and 1800 mm, and are offered in two different working heights: Standard work space height 650 mm. Extra work space height 950 mm.
- All-round vision: The side windows increase the available light inside the work area and support a comfortable work environment.
- UV disinfection (optional): A UV disinfection light can be tted into the top of the work space to disinfect the wortop.
- Transparent hinged wind screen (optional): Protects the user against the dry purified air fl ow. The wind screen is folded under the light housing and can be ipped down for use.
- SmartPort convenience: Clean and safe routing for vacuum tubing and cables through the side of the clean bench improves organization and work eficiency.
- Modular side windows: The side windows are made of single pane safety glass with an access port for tubing or a media tap. Optionally, a lacquered sheet steel plate with three holes can be used.
- Prefilter: The prefilter on the intake side can be changed by hand, without the need for tools. Prefilter exchange is made economical and easy.
- Intuitive control panel: Displays safety and performance data.
- Easy HEPA filter exchange: The HEPA filter is easily removed from the front. A simple process that does not involve any disassembly or removal of equipment from the wall. This saves time during service visits.
- Choice of work tops: Standard white melamine work tops or optional stainless steel tops are available for different applications and individual work space designs.
- Max. load capacity of work surface: 30 kg
Without stands.
Heraguard ECO clean benches provide:
- Sample protection
- Clean air conditions that can be validated
- Side windows made of tempered safety glass
- Ease of use: Variety of sizes Clean benches are available with interior widths of 900, 1200, 1500 and 1800 mm, and are offered in two different working heights: Standard work space height 650 mm. Extra work space height 950 mm.
- All-round vision: The side windows increase the available light inside the work area and support a comfortable work environment.
- UV disinfection (optional): A UV disinfection light can be tted into the top of the work space to disinfect the wortop.
- Transparent hinged wind screen (optional): Protects the user against the dry purified air fl ow. The wind screen is folded under the light housing and can be ipped down for use.
- SmartPort convenience: Clean and safe routing for vacuum tubing and cables through the side of the clean bench improves organization and work eficiency.
- Modular side windows: The side windows are made of single pane safety glass with an access port for tubing or a media tap. Optionally, a lacquered sheet steel plate with three holes can be used.
- Prefilter: The prefilter on the intake side can be changed by hand, without the need for tools. Prefilter exchange is made economical and easy.
- Intuitive control panel: Displays safety and performance data.
- Easy HEPA filter exchange: The HEPA filter is easily removed from the front. A simple process that does not involve any disassembly or removal of equipment from the wall. This saves time during service visits.
- Choice of work tops: Standard white melamine work tops or optional stainless steel tops are available for different applications and individual work space designs.
- Max. load capacity of work surface: 30 kg
Without stands.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
