Pengukur Tekanan Diferensial
BARUMulaiRp3.999.900
Rp3.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Dwyer Magnehelic Differential Pressure Gage 2000-2KPA 0-2kPa 1unit | - Range (Kpa) 0-2 - Pressure Limit s (bar) -0.677 to 1.034 |
2,999,000 |
| monotaro Digital Differential Pressure Gauge DPG-01U-M 1pc | - Dimensions (mm): 50.9 x 132.9 x 24.7 - Operating Temperature and Humidity Range (°C): 0 to +50, 70% RH or less (with no condensation) - Storage Temperature/Humidity Range (°C): -20 to +60, 80% RH or less (with no condensation) - Resolution Capability (hPa): 0.01 |
3,099,000 |
| Dwyer Magnehelic Differential Pressure Gage 2000-20KPA 0-20kPa 1unit | - Agency Approval: Meets the technical requirements of EU Directive 2011/65/EU (RoHS II) - Mounting Orientation: Diaphragm in Vertical Position. Consult Factory for Other Position Orientations. - Dial Size Diameter (inch): 4 - Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only |
2,399,000 |
| FLUKE Pneumatic Test Pump FLK-700PTP-1 -13 to 600psi 1pc | - Pressure up to (psi): 13 to 600 | 29,999,000 |
| DYNASONICS Ultrasonic Flow Meter Detector DT94020N000N For 5XPN0/5XPN1, Std Temp Large Pipe, Transducer Standard 1pc | - Enclosure Rating: Nema 4X - Mounting Method: Clamp-On - Material of Construction: CPVC - Ambient Temp. Range (F): -40 to 194 |
53,999,000 |
| ESCO 4 Kpa Roll Manometer EA770GA-4 1pc | - Measuring Range (kPa): 0~4 | 2,099,000 |
| CLEVELAND CONTROLS Process Calibrator Accessories PVG1 For Manometer/Multimeter, Pressure/Vacuum Generator Handheld 1unit | - Battery Type: (3) AA - For use with: Manometer - Function: Calibrate or Test HVAC Air Flow Sensing Switches Set Points, +/-0.1 to +/-12.0 in WC - Features: Constant Air Source |
21,999,000 |
| KRISBOW Alat Ukur Perbedaan Tekanan Manometer dan Flowmeter KW0600564 1unit | - Temperature Range: 32. to 120.0 Degrees F +/ - 2.0 Degrees F - Dimension (mm): 203x75x50 |
5,499,000 |
| NANKAI Manual Test Pump SY 60 1set | - Pressure (kg): 60 | 1,099,000 |
| TESTO Digital Vacuum Gauge 552 0560 5522 with Bluetooth 1unit | - Operating Temperature (°C) -10 to +50 - Parameter mbar; micron; mmHg; Torr; inHg; inH20; hPa; Pa |
8,699,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami