Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto-off | 10 min* |
|---|---|
| Operating Temperature (°C) | -20 to +50 |
| Pressure media | CFC |
| Protection Class | IP54 |
| Radio Range | 150 m |
| Battery Life | 250 h with no illumination, no Bluetoothh (without illumination, without Bluetooth, without vacuum Probe); 100 h with illumination and Bluetooth |
| Battery Type | 4xtype AA batteries |
| Dimensions (mm) | 229x112.5x71 |
| Product Color | Black |
| Refrigerants in instrument | R1234yf; R744 (CO₂); R437A; R503; R452A; R500; R114; R444B; R407H; R422B; R434A; R410A; R290; R449A; R401B; R407F; R13; R123; R718 (H₂O); R404A; R125; R416A; R421B; R422C; R448A; R22; R407A; R409A; R12; R454B; R414B; R442A; R1233zd; R420A; R424A; R458A; R |
| Refrigerants update via App | R11; FX80; I12A; R1150; R1270; R13B1; R14; R142B; R152A; R161; R170; R227; R236fa; R245fa; R401C; R406A; R407B; R407D; R41; R411A; R412A; R413A; R417A; R417B; R417C; R422A; R426A; R508A; R508B; R600; RIS89; SP22 |
| Storage Temperature | -20 to +60 °C |
| System Requirements | requires iOS 7.1 or newer; requires Android 4.3 or newer; requires mobile end device with Bluetooth 4.0 requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0 |
| Weight (g) | 1243 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For completely wireless measurements on refrigeration and air conditioning systems and heat pumps. Thanks to the Bluetooth vacuum probe supplied, you can even measure vacuum without any cables or hoses. You will get the testo 557s smart digital manifold with Bluetooth and 4-way valve block, one testo 552i wireless vacuum probe (Bluetooth), two testo 115i wireless clamp thermometers (Bluetooth, NTC), a hose filling set with 4 hoses and a robust transport case. For other wireless measurements, the Testo Smart Probes are ideal.
Products in set
testo 557s - Smart digital manifold with Bluetooth and 4-way valve block
Order-Nr. 0564 5570
All results at a glance thanks to the large graphic display
Exceptionally compact and reliable thanks to the easy-to-handle, robust housing with IP 54 protection class
Product details
testo 552i - App-controlled wireless vacuum probe
Order-Nr. 0564 2552
Identify vacuum quickly and easily by means of the graphical display in the App or on the digital manifold screen
Connects automatically via Bluetooth® to the testo Smart App and digital manifolds
Product details
testo 115i - Clamp thermometer operated via smartphone
Order-Nr. 0560 2115 02
Convenient temperature measurement on refrigeration, air conditioning and heating systems - thanks to wireless connection to your smartphone or tablet
Fast identification of temperature changes by graphic progression display
Product details
testo Smart App
Order-Nr. 0501 5001
All in one: One app for all Bluetooth®-enabled Testo measuring instruments for air conditioning/refrigeration systems and heat pumps
Quick and easy: Measurement menus for numerous applications provide optimum support in configuring and carrying out measurements, e.g. superheating/subcooling
Product details
Product Includes: testo 557s digital 4-way manifold including batteries (4 x AA) and calibration protocol1 x testo 552i wireless Bluetooth vacuum probe2 x testo 115i wireless Bluetooth clamp thermometersHose filling set with 4 hosesTransport casetesto Smart App (free download)Instruction manualsRefrigeration systems, air conditioning systems, heat pumps Determination of high and low pressure, automatic determination of condensation and evaporation temperature and calculation of superheating/subcooling. All results can be read simultaneously on one screenTightness test: Recording and analysis of the pressure curveAutomatic calculation of the target superheat (in conjunction with the appropriate measuring instrument, e.g. Testo Smart Probe) Measure vacuum: Graphic progression display of the measurement with indication of the start and differential value Evacuation: Graphic progression display of the measurement with indication of the start and differential value (in conjunction with the appropriate Testo Smart Probe, e.g. testo 552i vacuum probe)
Feature
Completely wireless measurements and all results at a glance: thanks to Bluetooth probes and large graphic display**Exceptionally compact and reliable thanks to the easy-to-handle, robust housing with IP 54 protection class**Easy, wireless, flexible measurements and documentation: Temperature and vacuum measurements via automatic Bluetooth connection, testo Smart App for documentation and lots more**In the kit: testo 557s smart digital manifold with Bluetooth and 4-way valve block, 1xtesto 552i wireless vacuum probe (Bluetooth), 2xtesto 115i wireless clamp temperature probes (Bluetooth, NTC), hose filling set with 4 hoses, caseProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
