Digitron Differential Digital Pressure Meter
#Grup produk P111730210
Sebelum PPN:
Rp13.999.900 - Rp26.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Type | AA |
|---|---|
| Dimensions (mm) | 155x67x40 |
| Display Type | LCD |
| Height (mm) | 40 |
| IP Rating | IP67 |
| Length (mm) | 155 |
| Maximum Operating Temperature (°C) | +50 |
| Minimum Operating Temperature (°C) | -10 |
| Number of Pressure Ports | 2 |
| Pressure Port Type | Differential |
| Width (mm) | 67 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digitron 2021P, 0-130mbar, Differential Manometer
The Digitron 2021P handheld differential manometer is for general purpose applications, testing gas distribution systems, process control systems and leak testing. It is of robust design, to IP67 with hose connected, and operates between -10 and +50 °C. Features include a backlit display, reinforced silicone keypad and separate battery compartment. The 2021P filters low-level fluctuations to provide a stable display when measuring unsteady pressure levels.
Robust design
Accuracy
Min/Max & Average recording, range lock & selectable auto off
Long battery life
Digitron 2000P Series - Manometers
Hand-held manometers series.
All instruments are supplied with instruction manual.
The Digitron 2021P handheld differential manometer is for general purpose applications, testing gas distribution systems, process control systems and leak testing. It is of robust design, to IP67 with hose connected, and operates between -10 and +50 °C. Features include a backlit display, reinforced silicone keypad and separate battery compartment. The 2021P filters low-level fluctuations to provide a stable display when measuring unsteady pressure levels.
Robust design
Accuracy
Min/Max & Average recording, range lock & selectable auto off
Long battery life
Digitron 2000P Series - Manometers
Hand-held manometers series.
All instruments are supplied with instruction manual.
Feature
Model 202xP and 208xP additional features:- 7 pre-set engineering units
- Range lock, Min / Max recorder
- Smoothing
Model 208xP additional features:
- Automatic leak testing
- 250 memory logging on demand or at preset intervals
- Min/Max and averaging recorder
- 4 digit reference coding of logged data
- Cal function zero
- Infra red serial interface to connect via DigiLink interface direct to a serial printer or PC
- User-definable scaling
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
