UNI-T Multifunction Process Calibrator (Kalibrator Proses)

Sebelum PPN:
Rp54.999.900
Spesifikasi
Continuity TestYes
DC Current (A)20mA/20mA(SIM), ±(0.02%+2)
DC Voltage (V)Measurement : 50m/500m/50, ±(0.02%+2); Source accuracy : 100m/1000m/10, ±(0.02%+10)
DC current (mA)20, ±(0.02%+2)
Display Count20000
Frequency (Hz)Measurement : 100/1k/10k/100k, ±(0.01%+1); Source accuracy : 200/2000/20k/100k, ±(0.01%+1)
Loop Current (mA)20, ±(0.02%+2)
Operating Temperature (°C)-10 to 55
Power1.2V X 6 AA Rechargeable Battery
Pulses (Hz)Measurement : 1~15k (1~100000 periods); Source accuracy : 100/1k/10k, ±1
RTDsMeasurement : Pt100/Pt200/Pt500/Pt1000/Cu10/Cu50/Cu100/Pt100-392/Pt100-JIS/Ni120; Source accuracy : Pt100-385/Pt100-392/Pt100-JIS/Pt200-385/P500-385/Pt1000-385/Cu10/Cu50/Cu100/Ni120
Resistance (ohm)Measurement : 500/5000, ±(0.05%+10); Source accuracy : 400/4000/40k, ±(0.05%+10)
Size (mm)195x95x58
ThermocoupleMeasurement : R,S,K,E,J,T,N,B,L,U,XK,BP; Source accuracy : R,S,K,E,J,T,N,B,L,U,XK,BP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UT725 multifunction process calibrator combines with temperature process calibrator and loop process calibrator function. You can easily measure and source most of the process parameter: mA, volts, temperature, frequency, ohms in one tool.
Feature
Features of UT725 Multifunction Process Calibrator
Certifications: CE, UKCA
- Step/ramp functions
- Source and measure accuracy up to 0.02%
- Rechargeable battery
- Contrast adjustment
- Auto power off (Time adjustable)
- Stores and recalls setups
- USB communication
- Simultaneously measure and output different process signal in real time
- Pressure measure with specified pressure modules, and sourcing pressure
- Provides 24V loop power to transmitter while conducting mA current measurement at the same time
Use
Current measurement, Temperature measurement

Ulasan Produk

Tidak ada ulasan