Endress Hauser Cerabar PMP51B Series Pressure Sensor
#Grup produk P111927038
Sebelum PPN:
Rp43.999.900 - Rp46.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Temperature (°C) | -40 to 85 |
|---|---|
| Ambient Temperature (°F) | -40 to 185 |
| Characteristic | Pressure transmitter with metal membrane for accurate measurement in liquids or gases. Available with diaphragm seals. Intuitive and clear wizard for commissioning |
| Long Term Stability | 0.1% of URL/year 0.2% of URL/ 5 years 0.25% of URL/ 10 years |
| Maximum Overpressure Limit (bar) | 600 |
| Maximum Overpressure Limit (psi) | 9000 |
| Maximum Turn Down | 100:1 |
| Measuring Cell (bar) | 0.4 to +400 |
| Measuring Cell (psi) | 6 to 6000 |
| Measuring Principle | Absolute and gauge pressure |
| Measuring/Application Task | Pressure, Continuous / Liquids |
| Pressure Process Temperature (°C) | Standard: -40 to +125; Diaphragm seal: -70 to +400 |
| Pressure Process Temperature (°F) | Standard: -40 to +257; Diaphragm seal: -x to +752 |
| Process Connection | Thread: G1/2 to G2, R1/2, MNPT3/4 to MNPT2, FNPT1/2, Flange: DN25 to DN80, NPS 1inch to 3inch |
| Reference Accuracy | Standard: up to 0.075; Platinum: up to 0.055 |
| Smallest Calibratable Span (mbar) | 20 |
| Smallest Calibratable Span (psi) | 0.3 |
| Supply Voltage (V) | Ex d, Ex e, non-Ex: 10.5...35V DC Ex i: 10.5...30V DC |
| Vacuum Resistance (mbar) | 50 |
| Vacuum Resistance (psi) | 0.725 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cerabar PMP51B - pressure transmitter
PMP51B-AABADBA6AA3PBI1WBJA1
Smart pressure transmitter with metal membrane for highly accurate measurement of liquids and gases
PMP51B-AABADBA6AA3PBI1WBJA1
Smart pressure transmitter with metal membrane for highly accurate measurement of liquids and gases
Feature
Reduce systematic failures - error free SIL commissioning and instrument guided proof testingReduce on site accidents and protect equipment when instruments are in difficult to reach areas
Wireless control of the device in the process area with the SmartBlue App without process interruption
Use
Field of applicationThis transmitter belongs to the new Cerabar generation. It combines robustness with numerous benefits: e.g easiest local or remote operation and condition-based maintenance which promotes better management of scheduled plant shutdowns.
The software is designed to simplify the handling. Intuitive and clear wizards guide you through the commissioning and proof testing of the device. The transmitter can be remotely controlled via app on a mobile device and a secure Bluetooth connection.
Pressure measuring range: up to 400 bar (6000 psi)
Process temperatures up to 400°C (752 °F) with diaphragm seal
Accuracy: up to +/- 0.055%
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
