Endress Hauser Cerabar PMC51 Series Pressure Sensor
#Grup produk P111926914
Sebelum PPN:
Rp51.999.900 - Rp63.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Temperature (°C) | -40 to 85 |
|---|---|
| Ambient Temperature (°F) | -40 to 185 |
| Characteristic | Smart and reliable pressure transmitter with capacitive measuring cell and ceramic process isolating diaphragm Ceraphire) |
| Maximum Overpressure Limit (bar) | 60 |
| Maximum Overpressure Limit (psi) | 900 |
| Maximum Turn Down | 20:1 |
| Measuring Cell (bar) | 0.1 to 40 (relative/absolute) |
| Measuring Cell (psi) | 1.5 to 600 relative/ absolute |
| Measuring Principle | Absolute and gauge pressure |
| Measuring/Application Task | Pressure, Continuous / Liquids |
| Pressure Long Term Stability | 0.2% of URL/ year 0.4% of URL/ 5 years 0.5% of URL/ 10 years |
| Pressure Process Connection | Thread: G1/2 to G2, R1/2, MNPT1/2; Flange: DN25 to DN80, ASME 1inch to 4inch, JIS 10K |
| Pressure Process Temperature (°C) | -40 to +130; +150 for 1h |
| Pressure Process Temperature (°F) | -40°F to +266; +302 for 1h |
| Process Connection Hygienic | Tri-Clamp DIN11851 DIN11864-1 NEUMO Varivent N SMS DRD |
| Reference Accuracy | Standard 0.1; Platinum 0.075 |
| Smallest Calibratable Span (mbar) | 10 |
| Smallest Calibratable Span (psi) | 0.15 |
| Supply Voltage | 4 to 20 mA HART 11,5 to 45V DC (Non Ex): Ex ia: 11,5 to 30V DC PROFIBUS PA: 9 to 32 V DC (Non Ex) FOUNDATION Fieldbus: 9 to 32 V DC (Non Ex) |
| Vacuum Resistance (mbar) | 0 abs. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Absolute and
gauge pressure
Cerabar PMC51
PMC51-AA22II1HDBGOJA
Digital pressure transmitter with oil-free ceramic sensor for measurement in gases or liquids
gauge pressure
Cerabar PMC51
PMC51-AA22II1HDBGOJA
Digital pressure transmitter with oil-free ceramic sensor for measurement in gases or liquids
Feature
Best fit for vacuum applications and applications with corrosive and abrasive mediaProcess safety through membrane breakage detection
Overload-resistant high purity ceramic sensor (99.9% Al2O3)
Condensation resistant also for hygienic applications
Easy menu-guided commissioning via local display, 4 to 20mA with HART, PROFIBUS PA, FOUNDATION Fieldbus
Process pressure up to SIL2, certified to IEC 61508 and IEC 61511
Available with mounted manifolds: always fit, always tested for leaks
Use
Field of applicationThe Cerabar PMC51 digital pressure transmitter with capacitive, oil-free ceramic measuring cell is typically used in process and hygienic applications for pressure, level, volume or mass measurement in liquids and gases. It guarantees high degree of system safety thanks to vacuum-proof ceramic membrane with integrated breakage detection. Quick Setup with adjustable measuring range allows simple commissioning, reduces costs and saves time. SIL2 according to IEC 61508 / IEC 61511.
Single chamber aluminum or stainless steel (316L) housing.
Process connections: Threads, flanges or hygienic connections
Process temperature: -40 to +130°C (-40 to +266°F), 150°C (302°F) for 1h
Measuring ranges: -1/0 up to +40bar (-15/0 to +600psi)
Accuracy: ±0.1%, "Platinum" ±0.075%
International explosion protection certificates, SIL, hygienic approvals, marine approvals
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
