| Nama Produk | Spesifikasi | Harga (IDR) |
| OMRON Small Switch D4MC Series D4MC-2000 1pc | - PTI (Proof Tracking Index): 175 - Operation Ambient Temperature (°C): -10 to +80 (no icing) - Type Of Actuator: Hinge roller lever - Withstand Voltage: AC1000V 50/60Hz 1min |
IDR 249,000 |
| OMRON Safety Limit Switch D4B-N D4B-4117N 1pc | - Rated Impulse Withstand Voltage (kV): 2.5 - Operating temperature range (℃): -40 to +80 (no icing) - Contact Resistance (mΩ): 25 or less - Impact Resistance Durability (m/s²): 1000 |
IDR 1,199,000 |
| Autonics Safety Door Switch SFD-KLF 1pc | - Type: Operation key - Material: Stainless steel 304 - Angle Type: Adjustable - Electric Life: Min. 100,000 operations |
IDR 179,000 |
| OMRON Small Electromagnetic Lock/Safety Door Switch D4SL-N2 D4SL-N2HFG-D4 1pc | - Minimum Applicable Load (V-mA): DC5-1 - Rated Voltage (V): DC24 - Protection Class: IP67 - Contact Configuration: 5 contacts |
IDR 2,599,000 |
| OMRON Compact Safety Limit Switch General-Purpose Limit Switch 2-Contact Series D4N D4N-2ARE 1pc | - Electric Shock Protection Class: Class II - Built-in Switch: 1NC / 1NO (slow action) - Type Of Actuator: Fork lever lock type - Rated Impulse Withstand Voltage (kV): 2.5 |
IDR 739,000 |
| OMRON Slim Type Safety Door Switches Operation Key D4gs-N D4GS-NK4-2 1pc | - Shape: Key: Adjustable Type - Ambient Humidity to Use (% RH): 95 or less - Allowable Operating Speed (mm/s): 1 to 500 - Insulation resistance (Mω): Over 100 |
IDR 329,000 |
| Autonics Safety Door Switch SFD Series SFD-A2B-G1/2 1pc | - Dielectric Strength (kV): 5 - Contact Resistance (mΩ): Max. 50 - Operating Speed (m/s): 0.05-1.00 - Electric Life: Min. 100,000 operations |
IDR 539,000 |
| Schneider Electric Limit Switch Body ZCP21 1unit | - Contacts Type: 1 NC + 1 NO - Insulation resistance (Mω): 100 or more - Mechanical Durability: 10 million times - Operating Frequency (per min): Max. 20 |
IDR 199,000 |
| OMRON Limit Switch Actuator WL / WLM WL-1A100 1pc | - Type Of Actuator: Standard lever - Protection Class: IP67 - Rated Frequency (Hz): 50/60 - Contact Resistance (mΩ): 15 or less |
IDR 129,000 |
| OMRON Compact encapsulated switch ZC 55 ZC-W155 1pc | - Contact Resistance (mΩ): 15 or less - Mechanical Durability: 10 million times - Operation Indicator Lamp: None - Insulation resistance (Mω): 100 or more |
IDR 349,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami