OMRON Compact Pull Reset Safety Limit Switch D4N-R

Sebelum PPN:
Rp879.900 - Rp1.399.900
Spesifikasi
Rated Frequency (Hz)50/60
Allowable Operation Frequency (times/minute)Up to 30
Allowable Operating Speed (mm/s)1 to 500 (D4N-1A20R)
Conditional Short Circuit Current (A)100 (EN60947-5-1)
Contact Resistance (miliΩ)25 or less
Electrical Durability (operations)500K or more (250 VAC, 3 A, resistance load), 300K or more (250 VAC, 10 A, resistance load)
Impact Resistance Durability (m/s²)1000
Mechanical Durability (times)1million or more
Minimum Applicable Load (V-mA)DC 5-1 resistance load (N level reference value)
Open thermal Current (A) 10 (EN60947-5-1)
Operating Ambient Temperature (°C)-30 to 70 (but no freezing)
Pollution Degree (Environment to Use)Pollution degree 3 (EN60947-5-1)
Shock Resistance Malfunction (m/s²)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pull-reset type added to the D4N series In addition to the conventional 1NC / 1NO and 2NC series, the contact configuration includes 2NC / 1NO and 3NC 3-contact types.
Also released M12 connector type that saves labor and facilitates replacement work.
Standardly adopted Au clad contact with high contact reliability. Applicable to both general load and minute load.
Compatible with EN115, EN81-1, and EN81-2.
Acquired UL, EN (TUV), and CCC standards.

Ulasan Produk

Tidak ada ulasan