Autonics Safety Door Switch SFD Series SFD-A2B-G1/2 1pc

#Nomor SKU S031180719
Wishlist
Rp539.900
Persediaan

Spesifikasi Produk

Model Number SFD-A2B-G1/2
Unit 1pc
Malfunction Vibration (mm) 0.75 amplitude at frequency of 10-55Hz (for 1min) in each X,Y,Z direction for 10min
Standard Protection IP67 (IEC Standard, kecuali bagian head)
Insulation Resistance (MΩ) 100 or more (500VDC megger base)
Connection Type Connector Cable G1/2
Environment Temperature Level (°C) -30 to 70, enclosed space: -40 to 70
Humidity Level 35-90%RH, enclosed space: 35-90%RH
Cables Used AWG 20-18 (0.50-0.75mm²)
Directing Opening Force (N) Min. 80
Directing Opening Distance (mm) Min. 10
Operating Speed (m/s) 0.05-1.00
Operating Frequency per minute Max. 20
Mechanical life Min. 1000000 operations
Vibration (m/s²) 1000 (approx. 100G) in each direction X, Y, Z 3 times
Load Voltage and Current Range (A/V) Resistive load: 6/250 AC, 0.6/250 DC; inductive load: AC-15 3/240 AC, DC-13 0.27/250 DC
Dielectric Strength Between Each Terminal and Non-Live Part (kV) 5
Contact Resistance (miliΩ) Max. 50 (initial value)
Short Circuit Current (A) 100
Dielectric Strength Between Terminals (kV) 2
Electric Life Min. 100000 operations (240VAC-6A)
Malfunction Shock (m/s²) 300 (approx. 30G) in each direction X, Y, Z 3times
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SFD series safety door switches can detect opening and closing of doors in machines. The head can be rotated to change the insert direction of the operation key from 5 directions, with 6 available operation key types. Also, the door switches are available in terminal type and connector type models, making it easier for installation in diverse application settings.The SFD series safety door switches can detect opening and closing of doors in machines. The head can be rotated to change the insert direction of the operation key from 5 directions, with 6 available operation key types. Also, the door switches are available in terminal type and connector type models, making it easier for installation in diverse application settings.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan