OMRON Small Switch D4MC Series (Saklar Batas) D4MC-2000 1pc

#Nomor SKU S005866739
Wishlist
Rating:
100% of 100
(1)
Rp249.900
Persediaan

Spesifikasi Produk

Model Number D4MC-2000
Unit 1pc
Ambient Relative Humidity (RH) 35-95 or less
Contact Configuration 1c
Contact Resistance (miliΩ) 15 or less (initial value, built-in switch only)
Rated Insulation Voltage (V) (Ui)1000VAC
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Protection Class IP67
Operating Ambient Temperature (°C) -10 to +80 (no icing)
Type Of Actuator Hinge roller lever
Withstand Voltage Between same pole terminals: AC1000V 50 / 60Hz 1min Between each terminal and non-charged metal part: AC2000V 50 / 60Hz 1min
Rated Frequency (Hz) 50/60
Vibration Resistance (Malfunction) 10 to 55Hz, 1.5mm double amplitude (free state, within 1ms at operation limit position)
Mechanical Durability (times) 10 million or more
Allowable Operating Speed (mm-m/s) 0.05 to 0.5
Electrical Durability (times) 500,000 or more
Electric Shock Protection Class Class II
PTI (Proof Tracking Index) 175
Inrush Current (A) (Normally closed circuit) up to 30, (normally open circuit) up to 15
Rated operating current (A) (Ie)10
Rated operating voltage (V) (Ue)AC250
Switch Category D(IEC335)
M Code 39039926
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 September 2018
Terakhir Diperbaharui 02 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical, High Utility Enclosed Switch
- Enclosed Switches with Built-in Basic Switches for High
Repeatability and Durability of 10 Million Operations Minimum.
- Panel mount versions have the same operating position as
Z Basic Switch.
- Suitable for applications demanding higher mechanical
strength, dustproof and drip-proof properties than those
on basic switches.
- Resin molded terminal versions are available.
- Approved by UL, CSA, and CCC (Chinese standard).
(Ask your OMRON representative for information on
approved models.)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk