Sebelum PPN:
Rp1.599.900 - Rp1.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Motion | 4-circuit double break type |
|---|---|
| Temperature Rise (°) | 50 or less |
| Protection Class | (Compliant) IP67, NEMA standards 1, 2, 3, 4, 4X, 5, 6P, 12, 13 |
| Allowable Operating Speed (mm-m/s) | 1 to 2 (D4A-3101N, rotating lever type) |
| Pollution Degree (Usage Environment) | 3 |
| Allowable Operation Frequency (times/minute) | (Mechanical) 300 (Electrical) 30 |
| Ambient Humidity (% RH) | 35-95 (but no freezing) |
| Conduit Opening Size | G1/2 conduit port |
| Contact Resistance (miliΩ) | 25 or less (initial value) |
| Electric Shock Protection Class | Class I (with earth terminal) |
| Electrical Durability | 750,000 times or more (4-circuit double break type: AC125V 5A resistive load) |
| Family Type | D4A |
| Impact Resistance Durability (m/s²) | 1000 or more |
| Inrush Current (A) | (Normally closed) Max. 30, (Normally open) Max. 20 |
| Insulation Resistance (MΩ) | 100 or more between terminals of the same polarity, between live metal parts and ground, and between each terminal and non-live metal parts (at 500V DC) |
| Mechanical Durability (times) | 30 million or more (for 4-circuit double-break rotary lever type) *Excluding holding type. |
| Operation Indicator light | None |
| Rated Frequency (Hz) | 50/60 |
| Receptacle Box | G1/2 conduit port (4-circuit double break type) |
| Switch box | 4-circuit double break type, simultaneous operation, no indicator light |
| Type | Set type (4-circuit double-cut type) |
| Withstand Voltage | (Between terminals of the same polarity) 1000V AC 50/60Hz 1min (Between live metal parts and earth) 2200V AC 50/60Hz 1min (Between each terminal and non-current metal parts) 2200V AC 50/60Hz 1min |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Small heavy equipment limit switch with improved sealability, impact resistance and strength resistance. It further strengthens the double seal structure of the rotating shaft part and secures the sealing property by gasket full cover method etc.. Wide temperature specification (-40 to + 100 degree Celsius: standard type). Adopting a block mount system that minimizes maintenance time and loss. . UL, CSA, CCC standards acquired.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
