OMRON Small Electromagnetic Lock/Safety Door Switch D4SL-N4

Sebelum PPN:
Rp2.699.900 - Rp3.499.900
Spesifikasi
Rated Voltage (V)DC24
Allowable Operating Speed (m/s)0.05 to 1
Ambient Relative Humidity (RH)95 or less
Rated Frequency (Hz)50/60
Contact Resistance (miliΩ)200 or less
Electrical Durability150,000 times or more (at 125 VAC, 1A resistance load)
Impact Resistance Durability (m/s²)1000 or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Material (Head)Resin
Mechanical Durability1,000,000 times or more
Minimum Applicable Load (V-mA)DC5-1 resistance load (N level reference value)
Operating Ambient Temperature (°C)-10~+55 (no freezing)
Operating Force(Direct opening) Minimum 60N (EN60947-5-1)
Protection ClassIP67(EN60947-5-1)TYPE 4X Indoor use only(UL, CSA)
Rated Insulation Voltage (V) 150(EN60947-5-1)
Shock Resistance Malfunction (m/s²)80 or more
Vibration Resistance (Malfunction)10~55Hz one amplitude 0.35mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The direction can be changed by simply pulling the head spacer with your finger, greatly reducing work time.
Feature
As you can switch the headspacer with your finger, you can change the direction, so it will significantly reduce the working time

Ulasan Produk

Tidak ada ulasan