OMRON Compact Safety Limit Switch General-Purpose Limit Switch 2-Contact Series D4N

Sebelum PPN:
Rp579.900 - Rp1.299.900
Spesifikasi
Rated Frequency (Hz)50/60
Minimum Applicable Load (V-mA)DC5V-1 resistance load (N level reference value)
Ambient Relative Humidity (RH)95 or less
Allowable Operating Speed (mm/s)1 to 500 (D4N-1120)
Contact Resistance (miliΩ)25 or less
Electric Shock Protection ClassClass II (double insulation)
Electrical Durability500,000 operations or more (250 VAC, 3 A, resistance load), 300,000 operations or more (250 VAC, 10 A, resistance load)
Impact Resistance Durability (m/s²)1000
Open thermal Current (A) 10(EN60947-5-1)
Operating Ambient Temperature (°C)-30 to +70 (but no freezing)
Pollution Degree (Environment to Use)Pollution degree 3 (EN60947-5-1)
Rated Impulse with Stand Voltage (kV)Between same pole terminals: 2.5 Between different pole terminals: 4 Between each terminal and non-charged metal part: 6
Rated Insulation Voltage (V) (Ui)300
Shock Resistance Malfunction (m/s²)300
Vibration Resistance (Malfunction)10-55Hz 0.75mm single amplitude

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan