Pembaca Kartu Memori di Kota Semarang
- BARUMulai
Rp179.900
Rp179.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Lexar Multi-Card 2-in-1 USB 3.1 Reader (SD & MicroSD) 1unit | - Compatible: USB 2.0 and 3.1 ports - Speed (Mbps): Up to 312 - Backwards Compatible: SD™ and microSD™ UHS-I cards (up to 170MB/s) - Operating Temperature (°C): 0 to 40 |
189,000 |
| Vention Card Reader CLJH0 USB-C Dual Slot TF SD Silver 512GB 1pc | - Interface: USB-C - Shell Material: Aluminum Alloy+ABS - Connector Type: USB-C - Max. Capacity (GB): 512 |
129,000 |
| ELECOM Memory Reader/Writer Pc Smartphone Tablet Microb+USBa Sd+Microsd MRS-MBD09BK 1pc | - Operating Environment: Temperature 5~40°C, Humidity 30~80% (no condensation) - Included Accessories: User's manual x 1 - Outer Dimensions (WxDxH) (mm): About 73.6x19x11 - Maximum Data Transfer Rate (Theoretical) (Mbps): USB2.0 high speed mode/480 |
119,000 |
| Buffalo Multi USB3.0 Memory Card Reader Adapter Standard Model BSCR100U3BK 1pc | - Outer Dimensions (WxHxD) (mm): 68x13x42 (excluding cables and protrusions) - Supported OS: OS X 10.8 or later, Windows 10, Windows 7, Windows 8.1 - Interface: USB3.0/2.0/1.1(Type-A) - Applicable Media: Compact Flash/Micro Drive, Memory Stick Duo/PRO+Duo, Memory Stick Micro, microSD/microSDHC/microSDXC, miniSD/miniSDHC, Memory Stick/Memory Stick PRO, SD/SDHC/SDXC |
409,000 |
| Belkin 7-In-1 USB-C Multimedia Hub 100W Output Power Delivery AVC009BTSGY 1pc | - Port: SD~3.0 card reader/microSD card reader/3.5~mm audio input/output/USB-C~3.0 port/2 USB-A~BC 1.2 port/4K~HDMI~1.4 port - Power (W): (Maximum) 100 |
999,000 |
| AB Circle NFC Reader for Electronic Vehicle Inspection USB/Dedicated Stand Set CIR315A-02/NFS-BL1 1set | - Power Supply: USB bus power - MTBF (hour): 600000 - Operating Frequency (MHz): 13.56 - Protection to Environment: EN 62368, BSEN 62368, CE, FCC, UKCA, VCCI, MIC (type designation: AC-20017), RoHS3, REACH |
2,499,000 |
| Orico USB2.0 6-in-1 Card Reader 2CR61 1unit | - Transfer Rate: Up to 5 Gbps (Theoretical Speed) - Systems supported: Windows, Mac OS and Linux - Capacity: 128GB Max - Hot-swapping: Support |
219,000 |
| Robot Card Reader CR102 Black 1pc | - USB: USB3.0 - Transmission Rate: Max 5Gbps - Interface Type: SDx1,TFx1 - Size (mm): 60x17x10 |
49,000 |
| UGREEN Card Reader CM331 Light Golden 1pc | - Compatibility: PC / Laptop dengan port USB Type C / Thunderbolt 3, Smartphone / Tablet yang sudah support OTG, Windows, Mac OS, Linux, Android, iPad Pro - Data Transfer Rate (Gbps): 5 - What is in The Box: 1x Adapter USB Type C 3.1 Gen 1 to TF UGREEN CM311 - Color: Light Golden |
119,000 |
| Transcend SD/MicroSD Card Reader RDC3 TS-RDC3 Black 1unit | - Color: Black | 249,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami