AB Circle NFC Reader for Electronic Vehicle Inspection USB/Dedicated Stand Set CIR315A-02/NFS-BL1 1set
Rp6.599.900
Persediaan
Spesifikasi Produk
| Model Number | CIR315A-02/NFS-BL1 |
|---|---|
| Unit | 1set |
| Dimensions (mm) | (CIR315A-02) : (L)98x(W)66x(H)11/(NFS-BL1) : (W)130x(H)136x(D)45 |
| Color | (CIR315A-02): White/(NFS-BL1): Black |
| Standard | ISO/IEC 14443, ISO/IEC 18092, ISO/IEC 15693 |
| Cable Length (m) | 1 |
| Supported OS | Windows; 7 or later, Linux;, Mac OS; 10.12 or later, AndroidTM 6.0 or later |
| Conform to | ISO/IEC 14443-4 Type A & B card, ISO/IEC 15693-3 card, MIFARE; Series: Classic/ Plus/ Ultralight/ Ultralight C/DESFire/ DESFire EV1/ DESFire EV2, etc. FeliCa (Standard/Lite/ Plug), Calypso, J-LIS Cards, NFC Forum Type 1/2/3/4/5 Tags |
| Storage Temperature (°C) | -20~70 |
| Function | Firmware update: Supported via USB/Driver: CCID/API: PC, SC |
| Current Consumption (mA) | (250 (operating))/(50 (standby)) |
| Reading | Distance: (50mm (depending on tag type)) |
| Protection to EnvIronment | EN 62368, BSEN 62368, CE, FCC, UKCA, VCCI, MIC (type designation: AC-20017), RoHS3, REACH |
| LED | 2 LEDs: 1 Blue (working status)/1 Green (power status) |
| Operating Temperature (°C) | -10~70 |
| Operating Humidity (%) | Maximum 95 (no condensation) |
| Interface | USB 2.0 Full Speed (12 Mbps) |
| Protocol | T=CL (translated to T=1 for PC/SC compliance) |
| Power Supply | USB bus power |
| Operating Frequency (MHz) | 13.56 |
| MTBF (hour) | 600000 |
| M Code | 15450209 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 01 August 2024 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
CIR315A-02 and NFS-BL1 set Compatible with a wide range of contactless technologies Felica compatible Electronic vehicle verification compatible My number card IC license compatible taspo (ISO/IEC 14443 Type A) compatible Extended APDU supported Firmware update function Compatible with various OS correspondence.
AB Circle's contactless IC card reader CIR315A can read a wide range of card information, from FeliCa to IC driver's licenses and passports. It is also compatible with the electronic vehicle verification. Compatible with a wide range of OS such as Windows and Mac OS. A wide range of communication is possible with devices that can be connected via USB. NFS-BL1 is an electronic vehicle inspection stand exclusively for the IC card reader/writer "USB-NFC4 series (sold separately)". By attaching the USB-NFC4 series to the back of the NFS-BL1, you can smoothly read and update the electronic vehicle inspection certificate just by inserting it.
AB Circle's contactless IC card reader CIR315A can read a wide range of card information, from FeliCa to IC driver's licenses and passports. It is also compatible with the electronic vehicle verification. Compatible with a wide range of OS such as Windows and Mac OS. A wide range of communication is possible with devices that can be connected via USB. NFS-BL1 is an electronic vehicle inspection stand exclusively for the IC card reader/writer "USB-NFC4 series (sold separately)". By attaching the USB-NFC4 series to the back of the NFS-BL1, you can smoothly read and update the electronic vehicle inspection certificate just by inserting it.
Warning
- Information is subject to change without notice. Please note. - The published values are based on the measurement method specified by the manufacturer. Please check the specifications separately for the guaranteed value. - This product needs to be used with a compatible application (such as an electronic vehicle verification application), or application development is required. If you wish to read IC card information and output it to your computer (keyboard output) without a compatible application or development, please purchase the separately sold software "ABCircle MANICA Collector".Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan