Buffalo Multi USB2.0 Memory Card Reader Adapter Standard Model

Sebelum PPN:
Rp289.900
Spesifikasi
Included AccessoriesInstruction manual, warranty card
InterfaceUSB2.0/1.1(Type-A)
Suitable ModelWindows PC with USB2.0 Type-A terminal, Mac with USB2.0 Type-A terminal, PlayStation (R) 4, PlayStation (R) 3
Current Consumption (mA)Maximum: 500
Cable Length (cm)About 50
Applicable MediaCompact Flash, Memory Stick Duo/PRO+Duo, microSD/microSDHC/microSDXC, miniSD/miniSDHC, Memory Stick/Memory Stick PRO, SD/SDHC/SDXC
Conform toChrome + OS + (Only Japanese OS is supported.)
Operating EnvironmentTemperature: 5 to 40°C, Humidity: 10% -85% (no condensation)
Outer Dimensions (WxHxD) (mm)68x13x42 (cable not included)
Supported OSOS X 10.8 or later, Windows 10, Windows 7, Windows 8.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Even though it is reasonably priced, this one unit supports major media!
Equipped with a compact flash pin breakage prevention mechanism! With a slit that allows you to stand photos, media, business cards, etc. that can solve long-standing dissatisfaction with this card reader, you can use it conveniently on your desk

Ulasan Produk

Tidak ada ulasan

Halaman Terkait