Spesifikasi
| Color | Black |
|---|---|
| AS ONE Part Number | 64-0880-26 |
| Mass (g) | 54 |
| Interface | USB specification Ver.3.0 compliant (USB Ver.2.0 / 1.1 upper compatible) |
| Current Consumption (mA) | Operating / 900 (MAX), Standby / 160 (MAX) |
| Cable Length (cm) | 30(±20mm) |
| Dimensions, Width WxDepth DxHeight H (mm) | 86x53x14.5 (excluding cable) |
| Operating Temperature/Humidity Range | Temperature 0-50⁰C, Humidity 0-80% (no condensation) |
| Slots | Memory stick dedicated slotx1, SDXC / SDHC (UHS-II) card slotx1, SD memory card slotx1, microSD card slotx1, Compact flash (Type I) slotx1 |
| Suitable Models | PC with Windows (DOS / V), NEC PC98-NX series, Apple Mac series, PlayStation (R) 4/3 (equipped with a USB port and at least one free space) |
| Supported OS | Windows 8.1(64bit/32bit), 8(64bit/32bit), 7(64bit/32bit), Vista(64bit/32bit), XP, Mac OS X(10.4 to 10.10) |
| Temperature/Humidity Range for Storage | Temperature 0 to 70⁰C, Humidity 0 to 60% (no condensation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Applicable Media:
SDXC memory card up to 128GB, SDXC memory card Class4 up to 128GB, SDXC memory card Class6 up to 128GB, SDXC memory card Class10 up to 128GB, SDXC memory card (UHS-I) up to 128GB, SDXC memory card up to 128GB ( UHS-II), SDHC memory card Class2 up to 32GB, SDHC memory card Class4 up to 32GB, SDHC memory card Class6 up to 32GB, SDHC memory card Class10 up to 32GB, SDHC memory card (UHS-I) up to 32GB, 32GB SDHC memory card up to 2GB, SD memory card up to 2GB (Ver.1.1), SD memory card up to 2GB (Pro High Speed), SD memory card up to 2GB, SD memory card Class2 up to 2GB, SD memory card Class4 up to 2GB, SD memory card Class6 up to 2GB, SD memory card Class10 up to 2GB, miniSDHC Class2 up to 4GB (requires separate adapter (sold separately)), min up to 4GB iSDHC Class4 (requires separate dedicated adapter (sold separately)), up to 4GB miniSDHC Class6 (requires separate dedicated adapter (sold separately)), up to 2GB miniSD card (requires separate dedicated adapter (sold separately)), up to 64GB MicroSDXC card Class6, microSDXC card Class10 up to 64GB, microSDXC card (UHS-I) up to 64GB, microSDHC card Class2 up to 32GB, microSDHC card Class4 up to 32GB, microSDHC card Class6 up to 32GB, microSDHC card Class10 up to 32GB , 2GB microSD card, 2GB T-Flash, 512MB Wii / DSi SD memory card, 128MB memory stick, 128MB memory stick (MagicGate), 128MB memory stick (MagicGate / High-speed data transfer) ), Memory Stick PRO up to 2GB, Memory Stick PRO (High Speed) up to 2GB, Memory Stick Duo up to 128MB, Memory Stick up to 128MB Duo (MagicGate), Memory Stick Duo (MagicGate / High Speed Data Transfer) up to 128MB, Memory Stick PRO-HG Duo up to 4GB, Memory Stick PRO-HG Duo HX up to 8GB, Memory Stick PRO Duo MarkII up to 16GB, 8GB Memory Stick PRO Duo up to 2GB, Memory Stick PRO Duo (High Speed) up to 2GB, Memory Stick Select up to 128MBx2, Memory Stick ROM up to 128MB, Memory Stick Duo for PSP up to 128MB, Memory Stick PRO Duo for PSP up to 2GB, Up to 8GB Memory Stick Micro (M2) (requires separate adapter (sold separately)), multimedia card up to 512MB, RS-MMC card up to 128MB (requires separate adapter (sold separately)), RS-MMC up to 512MB 4.0 (requires a separate adapter (sold separately)), MMC Plus up to 1GB, MMC micro up to 1GB (separate dedicated adapter (not included) ) Required), compact flash of up to 256GB (UDMA), compact flash of up to 256GB (TypeI)
SDXC memory card up to 128GB, SDXC memory card Class4 up to 128GB, SDXC memory card Class6 up to 128GB, SDXC memory card Class10 up to 128GB, SDXC memory card (UHS-I) up to 128GB, SDXC memory card up to 128GB ( UHS-II), SDHC memory card Class2 up to 32GB, SDHC memory card Class4 up to 32GB, SDHC memory card Class6 up to 32GB, SDHC memory card Class10 up to 32GB, SDHC memory card (UHS-I) up to 32GB, 32GB SDHC memory card up to 2GB, SD memory card up to 2GB (Ver.1.1), SD memory card up to 2GB (Pro High Speed), SD memory card up to 2GB, SD memory card Class2 up to 2GB, SD memory card Class4 up to 2GB, SD memory card Class6 up to 2GB, SD memory card Class10 up to 2GB, miniSDHC Class2 up to 4GB (requires separate adapter (sold separately)), min up to 4GB iSDHC Class4 (requires separate dedicated adapter (sold separately)), up to 4GB miniSDHC Class6 (requires separate dedicated adapter (sold separately)), up to 2GB miniSD card (requires separate dedicated adapter (sold separately)), up to 64GB MicroSDXC card Class6, microSDXC card Class10 up to 64GB, microSDXC card (UHS-I) up to 64GB, microSDHC card Class2 up to 32GB, microSDHC card Class4 up to 32GB, microSDHC card Class6 up to 32GB, microSDHC card Class10 up to 32GB , 2GB microSD card, 2GB T-Flash, 512MB Wii / DSi SD memory card, 128MB memory stick, 128MB memory stick (MagicGate), 128MB memory stick (MagicGate / High-speed data transfer) ), Memory Stick PRO up to 2GB, Memory Stick PRO (High Speed) up to 2GB, Memory Stick Duo up to 128MB, Memory Stick up to 128MB Duo (MagicGate), Memory Stick Duo (MagicGate / High Speed Data Transfer) up to 128MB, Memory Stick PRO-HG Duo up to 4GB, Memory Stick PRO-HG Duo HX up to 8GB, Memory Stick PRO Duo MarkII up to 16GB, 8GB Memory Stick PRO Duo up to 2GB, Memory Stick PRO Duo (High Speed) up to 2GB, Memory Stick Select up to 128MBx2, Memory Stick ROM up to 128MB, Memory Stick Duo for PSP up to 128MB, Memory Stick PRO Duo for PSP up to 2GB, Up to 8GB Memory Stick Micro (M2) (requires separate adapter (sold separately)), multimedia card up to 512MB, RS-MMC card up to 128MB (requires separate adapter (sold separately)), RS-MMC up to 512MB 4.0 (requires a separate adapter (sold separately)), MMC Plus up to 1GB, MMC micro up to 1GB (separate dedicated adapter (not included) ) Required), compact flash of up to 256GB (UDMA), compact flash of up to 256GB (TypeI)
Ulasan Produk
Tidak ada ulasan




















































































































































