Lexar Professional Multi-Card 3-in-1 USB 3.1 Reader (SD, MicroSD & Compact Flash)

Sebelum PPN:
Rp429.900
Spesifikasi
Module TypeCard Reader
Speed (Mbps)Up to 312
Operating Temperature (°C)0 to 40
Storage Temperature (°C)-10 to 50
Backwards CompatibleSD™ and microSD™ UHS-I cards (up to 170MB/s)
CompatibleUSB 2.0 and 3.1 ports
Dimensions (WxLxH) (mm)38x64x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lexar Professional Multi-Card 3-in-1 USB 3.1 Reader

Multi Card Reader / Card Reader / Lexar Multi Card Reader / Memory Card Reader
Feature
Key Features
Perfect for High-speed on the go file transfer
Transfer speeds of up to 312MB/s
Interface : USB 3.1 Gen 1
System Supported : SD, SDHC, SDXC, microSD, microSDHC, microSDXC, and SD/microSD UHS-I and UHS-II cards

Ulasan Produk

Tidak ada ulasan

Halaman Terkait