Logic Contactless IC Card Reader

Sebelum PPN:
Rp369.900
Spesifikasi
MaterialABS
ColorBlack
AS ONE Part Number65-2350-73
Cable Length (m)About 1
Applicable MediaIC card: My number card with metal terminal, Basic Resident Register card with metal terminal * Compatible with contact-type IC cards that comply with ISO/IEC 7816 standards (T = 0, T = 1).
Conform toIC card: My number card with metal terminal, Basic Resident Register card with metal terminal (Compatible with contact-type IC cards that comply with ISO/IEC 7816 standards (T = 0, T = 1))
Connecting TerminalShape = USB2.0 A (male) (Compatible with USB1.1-3.0)
Dimensions (mm)Approx. 65x84x95
LEDEquipped with energization/communication display LED (red/blue)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsPC/tablet PC with USB-A port * Some PCs cannot be used.
Supported OSWindows OS (7/8/10 or higher), Mac OS (10.5 or higher) * Automatic recognition when connected * Cannot be used on Windows XP/Vista. * Cannot be used with iOS devices.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contact type IC card reader/writer (supports final tax returns and My Number cards)
For final tax return

Ulasan Produk

Tidak ada ulasan