ELECOM Memory Reader/Writer Pc Smartphone Tablet Microb+USBa Sd+Microsd MRS-MBD09BK 1pc

#Nomor SKU S043333110
Wishlist
Rp149.900
Persediaan

Spesifikasi Produk

Model Number MRS-MBD09BK
Unit 1pc
Included Accessories User's manual x 1
Color Black
Supported OS Android 5.0 or later (model with host function), Windows 10, Windows 8.1, Windows 7, Windows Vista, Windows XP, macOS Sierra (10.12) * When update to the latest version of each OS or installation of service pack is required there is.
Connector Shape USB [A] (male) x1 USB [microB] (male) x1
Outer Dimensions (WxDxH) (mm) About 73.6x19x11
Power Supply Voltage (V) 5
Operating Environment Temperature 5~40°C, Humidity 30~80% (no condensation)
Maximum Data Transfer Rate (Theoretical) (Mbps) USB2.0 high speed mode/480
Interface USB2.0
Number of Slots (pieces) 2
M Code 73824896
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A direct-insertion type memory reader/writer equipped with both a USB [microB] connector and a USB [A] connector that can be connected to a computer.
Use
Applicable Media :
[SD memory card] SD (HighSpeed, ProHighSpeed, Class2, 4, 6, 10), Wii/DSi, SDHC (Class2, 4, 6, 10, UHS-I), SDXC (UHS-I, UHS-II)/miniSD, miniSDHC (Class2, 4, 6) */TransFlash, microSD (UHS-I), microSDHC (Class2, 4, 6, 10), microSDXC (*) Separate adapter required, [Multicard] MMC, MMC4. 0, Secure MMC, RS-MMC, RS-MMC4.0/MMC micro * (*) Separate adapter required

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan