Ohm Electric Multi-Card Reader 49 Media Compatible USB3.2Gen1

Sebelum PPN:
Rp159.900
Spesifikasi
Mass (g)About 15
Included AccessoriesBack side warranty, instruction manual
Outer Dimensions (mm)About 71x13x24
InterfaceUSB3.2 Gen1(3.1Gen1/3.0/2.0/1.1)
Connector ShapePC side: USB Type-Ax1
Data Packet RateUSB3.2 Gen1 super speed/5Gbps (standard value)
Suitable ModelsDOS / V compatible machine with USB port, Apple Mac series
Supported OSWindows 10/8.1/8/7, Mac OS 10.12 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slots:
Main compatible cards: SD/SDHC/SDXC, micro SD/micro SDHC/micro SDXC (CLASS 10/UHS-I), MMC/RSMMC, MS/MS Pro/MS Duo/MS Pro Duo, M2 card slot 1 miniSD card 2GB*/miniSDHC card class2 32GB*/miniSDHC card class4 32GB*/miniSDHC card class6 32GB* SD card 2GB/SD card (High speed) 2GB/SD card (Pro High speed) 2GB/SD card Class2 2GB SD card Class4 2GB/ SD card Class6 2GB/SD card Class10 2GB/SD card for Wii, DSi 2GB SDHC card Class2 32GB/SDHC card Class4 32GB/SDHC card Class6 32GB/SDHC card Class10 32GB SDHC card UHS-I 32GB/SDXC card Class10 64GB / SDXC card UHS-I 64GB / SDXC card UHS-I 512GB MMC 2GB/MMC 4.0 4GB/Secure MMC 64MB/RS-MMC 2GB/RS-MMC 4.0 2GB/MMC micro 2GB* (*Separate conversion adapter required) Card slot 2 Memory stick 128MB/ Memory Stick (MagicGate Compatible) 128MB/Memory Stick (MagicGate Compatible/High Speed) 128MB Memory Stick (with Memory Select Function) 128MBx2/Memory Stick PRO 4GB/Memory Stick PRO (High Speed) 4GB Memory Stick DUO 128MB/Memory Stick DUO (MagicGate Compatible) 128MB/ Memory Stick DUO (MagicGate compatible/High Speed) 128MB/Memory Stick ROM 128MB/Memory Stick PRO DUO 8GB/Memory Stick PRO DUO (MagicGate compatible/High Speed) 128MB/Memory Stick PRO-HG DUO 32GB/Memory Stick PRO DUO Mark2 32GB/Memory Stick PRO DUO for PSP 2GB/Memory Stick DUO for PSP 128MB Card Slot 3 Memory Stick micro(M2) 16GB Card Slot 4 TransFlash 2GB/microSD Card 2GB/microSDHC Card Class2 32GB/microSDHC Card Class4 32GB/microSDHC Card Class6 32GB/microSDHC Card Class10 32GB/microSDHC Card UHS-I 32GB/microSDXC card UHS-I 512GB

Ulasan Produk

Tidak ada ulasan

Halaman Terkait