Spesifikasi
| Included Accessories | Instruction manual, warranty card |
|---|---|
| Interface | USB3.0/2.0/1.1(Type-A) |
| Suitable Model | Models equipped with USB3.0/2.0/1.1 port (Type-A) as standard, Windows PC, Apple Mac series, PlayStation (R) 3, PlayStation (R) 4 |
| Current Consumption (mA) | Maximum: 900 |
| Cable Length (cm) | About 50 |
| Applicable Media | Compact Flash/Micro Drive, Memory Stick Duo/PRO+Duo, Memory Stick Micro, microSD/microSDHC/microSDXC, miniSD/miniSDHC, Memory Stick/Memory Stick PRO, SD/SDHC/SDXC |
| Conform to | Chrome OS |
| Operating Environment | Temperature: 5 to 40°C, Humidity: 5% -90% (no condensation) |
| Outer Dimensions (WxHxD) (mm) | 68x13x42 (excluding cables and protrusions) |
| Supported OS | OS X 10.8 or later, Windows 10, Windows 7, Windows 8.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB3.0 compatible multi-card reader! This one unit is also equipped with a compact flash reverse insertion prevention mechanism. Slit structure is adopted! LED glare reduction effect, for business card/media stand




















































































































































