AB Circle NFC Reader for Electronic Vehicle Inspection USB/Dedicated Stand Set
#Grup produk P110338510
Spesifikasi
| Color | (CIR315A-02): White/(NFS-BL1): Black |
|---|---|
| Standard | ISO/IEC 14443, ISO/IEC 18092, ISO/IEC 15693 |
| Cable Length (m) | 1 |
| Operating Temperature (°C) | -10~70 |
| Conform to | ISO/IEC 14443-4 Type A & B card, ISO/IEC 15693-3 card, MIFARE; Series: Classic/ Plus/ Ultralight/ Ultralight C/DESFire/ DESFire EV1/ DESFire EV2, etc. FeliCa (Standard/Lite/ Plug), Calypso, J-LIS Cards, NFC Forum Type 1/2/3/4/5 Tags |
| Current Consumption (mA) | (250 (operating))/(50 (standby)) |
| Dimensions (mm) | (CIR315A-02) : (L)98x(W)66x(H)11/(NFS-BL1) : (W)130x(H)136x(D)45 |
| Function | Firmware update: Supported via USB/Driver: CCID/API: PC, SC |
| Interface | USB 2.0 Full Speed (12 Mbps) |
| LED | 2 LEDs: 1 Blue (working status)/1 Green (power status) |
| MTBF (hour) | 600000 |
| Operating Frequency (MHz) | 13.56 |
| Operating Humidity (%) | Maximum 95 (no condensation) |
| Power Supply | USB bus power |
| Protection to EnvIronment | EN 62368, BSEN 62368, CE, FCC, UKCA, VCCI, MIC (type designation: AC-20017), RoHS3, REACH |
| Protocol | T=CL (translated to T=1 for PC/SC compliance) |
| Reading | Distance: (50mm (depending on tag type)) |
| Storage Temperature (°C) | -20~70 |
| Supported OS | Windows; 7 or later, Linux;, Mac OS; 10.12 or later, AndroidTM 6.0 or later |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CIR315A-02 and NFS-BL1 set Compatible with a wide range of contactless technologies Felica compatible Electronic vehicle verification compatible My number card IC license compatible taspo (ISO/IEC 14443 Type A) compatible Extended APDU supported Firmware update function Compatible with various OS correspondence.
AB Circle's contactless IC card reader CIR315A can read a wide range of card information, from FeliCa to IC driver's licenses and passports. It is also compatible with the electronic vehicle verification. Compatible with a wide range of OS such as Windows and Mac OS. A wide range of communication is possible with devices that can be connected via USB. NFS-BL1 is an electronic vehicle inspection stand exclusively for the IC card reader/writer "USB-NFC4 series (sold separately)". By attaching the USB-NFC4 series to the back of the NFS-BL1, you can smoothly read and update the electronic vehicle inspection certificate just by inserting it.
AB Circle's contactless IC card reader CIR315A can read a wide range of card information, from FeliCa to IC driver's licenses and passports. It is also compatible with the electronic vehicle verification. Compatible with a wide range of OS such as Windows and Mac OS. A wide range of communication is possible with devices that can be connected via USB. NFS-BL1 is an electronic vehicle inspection stand exclusively for the IC card reader/writer "USB-NFC4 series (sold separately)". By attaching the USB-NFC4 series to the back of the NFS-BL1, you can smoothly read and update the electronic vehicle inspection certificate just by inserting it.
Warning
- Information is subject to change without notice. Please note. - The published values are based on the measurement method specified by the manufacturer. Please check the specifications separately for the guaranteed value. - This product needs to be used with a compatible application (such as an electronic vehicle verification application), or application development is required. If you wish to read IC card information and output it to your computer (keyboard output) without a compatible application or development, please purchase the separately sold software "ABCircle MANICA Collector".Ulasan Produk
Tidak ada ulasan




















































































































































