HID Omnikey Reader

Sebelum PPN:
Rp2.699.900
Spesifikasi
Bluetooth FunctionalityWithout Bluetooth
Protocols and Cards HF*iCLASS, iCLASS SE/SR, iCLASS Seos, MIFARE Classic , MIFARE DESFire 0.6, MIFARE DESFire EV1/EV2 MIFARE Ultralight C, MIFARE Ultralight FeliCa (Idm) CEPAS (CAN) ISO 14443A/B, ISO15693 NFC Tag (1,2,3,4,5) T=CL, SmartMx, Student ID in Apple Wallet
Protocols and Card LF*HID Prox, Indala Prox, EM Prox, EM4100/4102/4200/4305/4450, AWID Prox, Hitag 1.2.3, ASK, PSK, FSK
USB interfaceUSB 2.0 Full Speed Device (12 Mbps) USB 3.0 extended operability, tested withhubs/controllers
ConnectorUSB Type A
Cable (cm)150
HousingPoly Carbonate Cover Black / Body Light Grey Card Holder For Card Presence Operation
Keyboard DriverNative Driver From Operating System Supporting MF-102 Keyboard (Windows/Linux/Mac)
Mean Time Between Failure (hour)500000
Operating SystemsWindows 10/8.1/8/7/Server 2016/Server 2012/Server 2008R2 Linux Debian 6.0+ / Ubuntu 11.04+/ Fedora 15+; Open SUSE 11.4+ Mac OS X**; Android™ 4.x to 9.x**
PC/SC DriverCCID Native Driver From Operating System (Windows/Linux/Mac)
Status indicatorDual Colour Led (White + Blue)
Supported APIsPC/SC - API, SAM - API

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait