| Nama Produk | Spesifikasi | Harga (IDR) |
| Taffware Power Inverter Mobil PI-150W 1pc | - Model Number: PI-150W - Unit: 1pc - Dimensions (cm): 8.5 x 6.5 x 4 - Cable Length (cm): 35 - USB Output (V/A): DC 5 / 2.1 + 1 - Power (W): 150 - Low Voltage (V): 9.5 - Over Voltage (V): 14.5 - Input (V): DC 12 - Output Voltage (V): 220 - Berat (Kg): 0.3 |
159900 |
| DAIJI INDUSTRY (Meltec) 3 Way Inverter Silent SIV-80 1pc | - Model Number: SIV-80 - Unit: 1pc - Dimensions (HxWxD) (mm): 42 x 67 x 117 - Output Rating (W): 80 - Instantaneous Output (W): up to 100 - Input Power: Cigar plug (DC12 V) - Number of Outputs: AC x1, USB x1 - Berat (Kg): 0.3 |
779900 |
| SANWA SUPPLY Car Inverter CAR-CHR80AC 1pc | - Model Number: CAR-CHR80AC - Unit: 1pc - Input Voltage: DC12 V (cigar plug) - Output Rating (W): 120 - Maximum Output Power (W): 150 - Output Waveform: Pseudo sine wave - USB Output: DC5V / 4.8A (max 2.4A per port) - Operating Temp (°C): 0 to 40 - Protection Circuit: multiple protections (overvoltage, reverse, overload, short, overheat) - Berat (Kg): (catalog listed) |
1099900 |
| KASHIMURA DC/AC Inverter KD-98 20W USB 1A 1pc | - Model Number: KD-98 - Unit: 1pc - Dimensions (WxHxD) (mm): 47 x 38 x 109 - Rated Voltage (V DC): 12 - Output Power: 20 W (USB type) |
349900 |
| KASHIMURA DC/AC Inverter KD-63 80W 1pc | - Model Number: KD-63 - Unit: 1pc - Dimensions (WxHxD) (mm): 54 x 42 x 115 - Rated Voltage (V DC): 12 - Output Rating (W): 80 - Berat (Kg): 0.3 |
619900 |
| Ganti URL: https://www.monotaro.id/s043506309.html | - Gagal mengekstrak data dari URL pengganti: https://www.monotaro.id/s043506309.html - Keterangan: halaman produk tidak tersedia dalam sumber yang diberikan atau tidak ada screenshot untuk verifikasi; spesifikasi dan harga tidak dapat dipastikan tanpa akses yang valid. |
Extraction Failed |
| BAL OHASHI 3Way Inverter 1756 120W 1pc | - Model Number: 1756 - Unit: 1pc - Input Voltage (V): DC12 (operating range 11–15 V) - Output Rating (W): 120 - Maximum Output Power (W): 150 (instantaneous up to 300) - Output Waveform: Adjust square wave (PWM method) - Main Unit Dimensions (WxDxH) (mm): 126 x 102 x 50 (excl terminals) - Operating Temp (°C): 0–40 - Fuse: 15 A (accessory plug), 20 A (main unit) - Berat (Kg): 0.7 |
809900 |
| BAL OHASHI AC/DC Converter 1763 1pc | - Model Number: 1763 - Unit: 1pc - Input Voltage (VAC): AC100 (50/60Hz) - Output Voltage: DC12 V / DC5 V - Output Current: DC12V up to 15 A; DC5V up to 3.1 A (total up to 15 A) - Dimensions (WxLxH) (mm): 95 x 184 x 55 - Power Consumption (V/A): 350 - Operating Temp (°C): 0–40 - Berat (Kg): 0.8 |
1199900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami