DAIJI INDUSTRY (Meltec) 3 Way Inverter Car Silent Type 80W for DC12V (Inverter Mobil)
#Grup produk P110293846
Spesifikasi
| Input Power | Cigar plug |
|---|---|
| Dimensions (HxWxD) (mm) | 42x67x117 |
| Number of Pot/Pan | AC x 1, USB x 1 |
| Instantaneous Output (W) | Up to 100 |
| Output Rating (W) | 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The aluminum alumite body specification greatly reduces the noise of noisy fans!
You can charge mobile devices, smartphones, digital players, game consoles, mobile phones, etc., and use home appliances in the car.
Three power supplies can be used: one AC100V outlet, one USB port, and one accessory socket.
Aluminum mite body specifications for a compact and stylish finish!
- Do not use this product for any purpose other than the specified purpose.
- Do not disassemble or modify this product. It may cause overheating, ignition, or malfunction of this product and connected devices.
- Cannot be used for business or medical equipment. This product does not comply with the Pharmaceutical Affairs Law.
- The input power supply voltage of this product is for DC12V/negative ground vehicles only.
- Do not operate this product or touch the power plug with wet hands. It may cause electric leakage, electric shock, or malfunction.
- Do not connect or operate this product or the equipment used while driving a car. It may cause an accident.
- Strictly follow the usage instructions in the instruction manual.
You can charge mobile devices, smartphones, digital players, game consoles, mobile phones, etc., and use home appliances in the car.
Three power supplies can be used: one AC100V outlet, one USB port, and one accessory socket.
Aluminum mite body specifications for a compact and stylish finish!
- Do not use this product for any purpose other than the specified purpose.
- Do not disassemble or modify this product. It may cause overheating, ignition, or malfunction of this product and connected devices.
- Cannot be used for business or medical equipment. This product does not comply with the Pharmaceutical Affairs Law.
- The input power supply voltage of this product is for DC12V/negative ground vehicles only.
- Do not operate this product or touch the power plug with wet hands. It may cause electric leakage, electric shock, or malfunction.
- Do not connect or operate this product or the equipment used while driving a car. It may cause an accident.
- Strictly follow the usage instructions in the instruction manual.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%203%20Way%20Inverter%20Car%20Silent%20Type%2080W%20for%20DC12V%20(Inverter%20Mobil)/niP110293846-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
