BAL OHASHI 3 Way Car Inverter 120W (Inverter Mobil)

Sebelum PPN:
Rp819.900
Spesifikasi
Cable Length (m)Cigar socket connection cord/1.5
Input Voltage (V)DC12 (Operating range: 11 to 15)
Output voltage (V)AC100
Operating Ambient Temperature (°C)0~40
Circuit SystemPWM method
Fuse (A)15 (built into the accessory plug), 20 (built into the main unit)
Input MethodCigar socket connection (power consumption 120W or less)
Main Unit Dimensions (WxDxH) (mm)126x102x50 (excluding terminals)
Maximum Output Power (W)150 (maximum instantaneous output: 300)
Output Frequency (Hz)55 (50/60 display devices can be used)
Output Rating (W)120
Output WaveformAdjust square wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a device that turns the power supply of a car into a power supply for home use. At the same time, it can supply power to USB devices.
Even if you are using the cigar socket of the vehicle with the inverter, you can use other car accessories with the accessory socket (DC12V) of the main body.
- It may not be usable depending on the fuse capacity of the vehicle's cigar socket.

Ulasan Produk

Tidak ada ulasan