DAIJI INDUSTRY (Meltec) USB & Outlet Silent Type for DC12V (Inverter Mobil)

Sebelum PPN:
Rp859.900
Spesifikasi
Cable Length (m)Power supply: about 1
Input PowerCigar plug
Output voltage (V)AC100
Dimensions (HxWxD) (mm)70x47x111
Dimensions (WxHxD) (mm)70x47x111
Instantaneous Output (W)Up to 150
Number of Pot/PanAC x 2, USB x 1
Output Frequency (Hz)55
Output Rating (W)120
Output WaveformSquare wave
Protection circuitUndervoltage protection, overvoltage protection, overload protection, temperature protection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The aluminum alumite body specification greatly reduces the noise of noisy fans!
Aluminum mite body specifications for a stylish finish!
- Do not use this product for any purpose other than the specified purpose.
- Do not disassemble or modify this product. It may cause overheating, ignition, or malfunction of this product and connected devices.
- Cannot be used for business or medical equipment. This product does not comply with the Pharmaceutical Affairs Law.
- The input power supply voltage of this product is for DC12V/negative ground vehicles only.
- Do not operate this product or touch the power plug with wet hands. It may cause electric leakage, electric shock, or malfunction.
- Do not connect or operate this product or the equipment used while driving a car. It may cause an accident.
- Strictly follow the usage instructions in the instruction manual.

Ulasan Produk

Tidak ada ulasan