BAL OHASHI Car Inverter Outlet 30W (Inverter Mobil)

Sebelum PPN:
Rp469.900
Spesifikasi
Frequency (Hz)55 (50/60 display devices can be used)
Cable Length (m)About 700
Input Voltage (V)DC12
Output voltage (V)AC100/DC5
Maximum Output Power (W)40
Output Rating (W)30 (including USB output)
Output WaveformAdjust square wave
USB type[Output] DC5V + maximum 3.1A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Outlet that can be used for home appliances in the car You can use home appliances with power consumption of 30 W or less.
AC output and USB output can be used at the same time. (Simultaneous use total output within 30W)
USB outlet with dustproof cover
Equipped with 5 protection circuits, you can use it with confidence.
[Examples of usable devices] Tablet PCs, smartphones, digital audio players, shavers, mobile games, digital cameras, electric blankets, etc.
Outlet that can use home appliances in the car
- Be sure to check the product precautions before use.

Ulasan Produk

Tidak ada ulasan