Inverter/Converter Mobil - RS PRO

View as Grid List Detail
View as Grid List Detail

Nama Produk Spesifikasi Harga (IDR)
Taffware Power Inverter Mobil PI-150W 1pc - Model Number: PI-150W
- Unit: 1pc
- Dimensions (cm): 8.5 x 6.5 x 4
- Cable Length (cm): 35
- USB Output (V/A): DC 5 / 2.1 + 1
- Power (W): 150
- Low Voltage (V): 9.5
- Over Voltage (V): 14.5
- Input (V): DC 12
- Output Voltage (V): 220
- Berat (Kg): 0.3
159900
DAIJI INDUSTRY (Meltec) 3 Way Inverter Silent SIV-80 1pc - Model Number: SIV-80
- Unit: 1pc
- Dimensions (HxWxD) (mm): 42 x 67 x 117
- Output Rating (W): 80
- Instantaneous Output (W): up to 100
- Input Power: Cigar plug (DC12 V)
- Number of Outputs: AC x1, USB x1
- Berat (Kg): 0.3
779900
SANWA SUPPLY Car Inverter CAR-CHR80AC 1pc - Model Number: CAR-CHR80AC
- Unit: 1pc
- Input Voltage: DC12 V (cigar plug)
- Output Rating (W): 120
- Maximum Output Power (W): 150
- Output Waveform: Pseudo sine wave
- USB Output: DC5V / 4.8A (max 2.4A per port)
- Operating Temp (°C): 0 to 40
- Protection Circuit: multiple protections (overvoltage, reverse, overload, short, overheat)
- Berat (Kg): (catalog listed)
1099900
KASHIMURA DC/AC Inverter KD-98 20W USB 1A 1pc - Model Number: KD-98
- Unit: 1pc
- Dimensions (WxHxD) (mm): 47 x 38 x 109
- Rated Voltage (V DC): 12
- Output Power: 20 W (USB type)
349900
KASHIMURA DC/AC Inverter KD-63 80W 1pc - Model Number: KD-63
- Unit: 1pc
- Dimensions (WxHxD) (mm): 54 x 42 x 115
- Rated Voltage (V DC): 12
- Output Rating (W): 80
- Berat (Kg): 0.3
619900
Ganti URL: https://www.monotaro.id/s043506309.html - Gagal mengekstrak data dari URL pengganti: https://www.monotaro.id/s043506309.html
- Keterangan: halaman produk tidak tersedia dalam sumber yang diberikan atau tidak ada screenshot untuk verifikasi; spesifikasi dan harga tidak dapat dipastikan tanpa akses yang valid.
Extraction Failed
BAL OHASHI 3Way Inverter 1756 120W 1pc - Model Number: 1756
- Unit: 1pc
- Input Voltage (V): DC12 (operating range 11–15 V)
- Output Rating (W): 120
- Maximum Output Power (W): 150 (instantaneous up to 300)
- Output Waveform: Adjust square wave (PWM method)
- Main Unit Dimensions (WxDxH) (mm): 126 x 102 x 50 (excl terminals)
- Operating Temp (°C): 0–40
- Fuse: 15 A (accessory plug), 20 A (main unit)
- Berat (Kg): 0.7
809900
BAL OHASHI AC/DC Converter 1763 1pc - Model Number: 1763
- Unit: 1pc
- Input Voltage (VAC): AC100 (50/60Hz)
- Output Voltage: DC12 V / DC5 V
- Output Current: DC12V up to 15 A; DC5V up to 3.1 A (total up to 15 A)
- Dimensions (WxLxH) (mm): 95 x 184 x 55
- Power Consumption (V/A): 350
- Operating Temp (°C): 0–40
- Berat (Kg): 0.8
1199900

Produk Inverter Daya Mobil & Konverter DC‑AC untuk Mobil


Baca Selengkapnya