BAL OHASHI Car Converter AC/DC Adapter (Konverter Mobil)

Sebelum PPN:
Rp299.900
Spesifikasi
Input Voltage (V)AC100 50/60Hz
Output voltage (V)DC12, DC5
Operating Ambient Temperature (°C)0~40
Output Current (A)(DC12V)1, (DC5V)1 (Simultaneous use of DC12V and DC5V) Within 12V/0.5, 5V/1
Dimensions (WxHxD) (mm)55x30x99
Power Consumption (V/A)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can convert a household outlet (AC100V) to a car power supply (DC12V) and USB (DC5V) to supply power to car supplies, mobile phones, and digital audio players.
DC12V and DC5V can be used at the same time. (Simultaneous output: DC12V 0.5A, DC5V 1A or less)
Equipped with 3 protection circuits (output overload protection circuit, output short circuit protection circuit, temperature protection circuit)
- Be sure to check the rated power consumption of the equipment used and use it within the output value.
- Even if the power consumption of the connected device is within the output value, it cannot be used for a device with a large starting power (a device that uses a motor).

Ulasan Produk

Tidak ada ulasan