SANWA SUPPLY Car Inverter (Inverter Mobil)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (m)About 1
Set ContentsBody +x1, cable clip +x2, instruction manual / warranty
Input Voltage (V)DC12
OutputUSB: DC5V / 4.8A * Maximum 2.4A per port
Connector(Input) Cigar plug, (Output) AC outlet +x1, USB + A connector + Female +x2
Compatible Car ModelsDC12V negative ground car *Depending on the car model, such as some imported cars, the shape of the cigarette lighter socket connector may be different and it may not be possible to use it.
Maximum Output Power (W)150
Operating Temperature Range (°C)0 to 40
Output Frequency (Hz)55
Output Rating (W)120
Output WaveformPseudo sine wave
Output voltage (V)AC100
Protection circuitHigh voltage input protection, low voltage input protection, reverse connection protection, output overload protection, output short circuit protection, high temperature protection, USB overcurrent protection
Suitable EquipmentsHousehold appliances and charging devices that operate at AC100V and have an output that does not exceed 120W: Various smartphones, tablets, iPads, iPhones, iPods, and other devices that can be charged with an output of up to 5V / 2.4A
USB Port Number2 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a car inverter that can install a household outlet and a USB power port in the accessory socket of the car.
It is equipped with one AC outlet and two USB ports.
The USB port can output a maximum of 4.8A in total for the two ports, automatically recognizes the connected device, and can perform quick charging with the maximum output that matches the device.
With a compact body that fits in your hand, it takes up less space and is stylish.
You can use equipment up to a total of 120W.
It is a safe design equipped with a protection circuit.

Ulasan Produk

Tidak ada ulasan