Spherical Plain Bearing - SKF
s.d. 31%MulaiRp129.900
Rp129.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| SKF Radial Spherical Plain Bearing Tipe GE E GE 12 E 1pc | - Material, Inner Ring: Bearing steel - Chamfer Dimension Outer Ring r2 (mm): min. 0.3 - Outside Diameter D (mm): 22 - Basic Static Load Rating C0 (kN): 54 |
139,000 |
| SKF GEZ ES Type Radial Spherical Plain Bearings GEZ 204 ES 1pc | - Abutment Diameter Housing Da Max (mm): max. 85.3 - Relubrication Feature: With - Width B (mm): 50.013 - Sealing: Without |
1,399,000 |
| THK Spherical Bearing PB Type PB16 1pc | - Surface Treatment: Hard chrome plating treatment (Inner ring Inner diameter is not treated) - Allowable Tilt Angle (°): 9(α1)/15(α2)/24(α3) - Dimension R (mm): 0.7 - Mass (g): 111 |
259,000 |
| INA Spherical Plain Bearing GE Type GE30UK-2TS 1pc | - Radial Clearance (Gr): 0 - 0.05 - Edge Spacing (r2smin) (mm): 0.6 - Bore Diameter Bearing (d) (mm): 30 - Ball Diameter (dK) (mm): 40.7 |
719,000 |
| QA1 Male Plain Spherical Rod End MCMR16 Right Hand Thread, Carbon Steel Rh 16 mm M16-2 16mm Bore Dia 1pc | - Ball Diameter (mm): 28.58 - Bore Diameter (mm): 16 - Application: Light Duty - Manufacturer Part Number: MCMR16 |
419,000 |
| SKF GE ES Type Radial Spherical Plain Bearings GE 16 ES 1pc | - Material, Inner Ring: Bearing steel - Relubrication Feature: With - Material, Outer Ring: Bearing steel - Sliding Contact Surface Combination: Steel/steel, standard |
199,000 |
| SKF GE ES-2RS Type Radial Spherical Plain Bearings GE 50 ES-2RS 1pc | - Width Annular Lubrication Groove at Outer Ring b (mm): 4.6 - Material, Outer Ring: Bearing steel - Sliding Contact Surface Combination: Steel/steel, standard - Abutment Diameter Housing Da Max (mm): max. 70.5 |
679,000 |
| SKF GEZ ES-2RS Type Radial Spherical Plain Bearings GEZ 100 ES-2RS 1pc | - Material, Inner Ring: Bearing steel - Chamfer Dimension Outer Ring r2 (mm): min. 1 - Width Annular Lubrication Groove at Inner Ring b1 (mm): 3 - Width B (mm): 22.225 |
459,000 |
| SKF GEH ES-2RS Type Radial Spherical Plain Bearings GEH 80 ES-2RS 1pc | - Width Annular Lubrication Groove at Inner Ring b1 (mm): 9.5 - Fillet Radius Shaft ra (mm): max. 1 - Chamfer Dimension Outer Ring r2 (mm): min. 1 - Specific Dynamic Load Factor (N/mm²): 100 |
3,999,000 |
| NTN Spherical Plain Bearing - Spherical Bush SAR1-40SS 1unit | - Inner Diameter (Φmm): 40 - Type: SAR type |
239,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami