SKF GEZ ES Type Radial Spherical Plain Bearings GEZ 204 ES 1pc

#Nomor SKU S017192392
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number GEZ 204 ES
Unit 1pc
Bore Diameter d (mm) 57.15
Outside Diameter D (mm) 90.488
Width, Inner Ring (mm) 50.013
Width Outer Ring C (mm) 42.85
Basic Dynamic Load Rating C (kN) 280
Basic Static Load Rating C0 (kN) 850
Sliding Contact Surface Combination Steel/steel, standard
Material, Inner Ring Bearing steel
Material, Outer Ring Bearing steel
Maintenance Relubrication required
Radial Internal Clearance CN
Sealing Without
Relubrication Feature With
Width B (mm) 50.013
Angle Of Tilt α (°) 6
Raceway Diameter Inner Ring dk (mm) 82.169
Width Annular Lubrication Groove at Outer Ring b (mm) 5.6
Width Annular Lubrication Groove at Inner Ring b1 (mm) 5
Diameter Lubrication Hole (outer ring) M (mm) 4
Chamfer Dimension Bore r1 (mm) min. 0.6
Chamfer Dimension Outer Ring r2 (mm) min. 1
Abutment Diameter Shaft da Min (mm) min. 61.7
Abutment Diameter Shaft da Max (mm) max. 65.2
Abutment Diameter Housing Da Min (mm) min. 78.1
Abutment Diameter Housing Da Max (mm) max. 85.3
Fillet Radius Shaft ra (mm) max. 0.6
Fillet Radius Housing rb (mm) max. 1
Specific Dynamic Load Factor (N/mm²) 100
Specific Static Load Factor (N/mm²) 300
Material Constant 330
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GEZ 204 ES
Radial spherical plain bearings

Bearing data
- Tolerances
- Radial internal clearance

Radial location of bearings
- Recommended fits
Warning
Image may differ from product. See technical specification for details.
Feature
- Designed for radial and combined radial and axial loads
- Suitable for heavy static, alternating or impact loads





Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan