SKF Rod End SFIK Series

Sebelum PPN:
Rp169.900
Spesifikasi
Attachment Feature, Rod End ShankRight-hand female thread
Basic Dynamic Load Rating (kN)1.8
Basic Static Load Rating (kN)2.55
Bore Diameter, Bearing Inner Ring (mm)6
Centre Height, Housing (from end of shank) (mm)30
Housing Length, Total (mm)42.5
MaintenanceMaintenance-free
Material, HousingComposite
Material, Inner RingBearing steel
Outside Diameter, Housing Eye (mm)25
SealingWithout
Sliding Contact Surface CombinationSteel/PTFE FRP
Thread DesignationM 6
UNSPSC31171508
Width, Bearing Inner Ring (mm)9
Width, Housing Eye (mm)6.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SKF rod ends have an injection moulded sliding layer of PTFE FRP between the housing and the inner ring. This sliding contact surface combination is maintenance-free. The housing is made of a glass fibre reinforced polyamide, the inner ring is available in different materials. The female thread is available with a left- (prefix SFILK) or right-hand thread.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Lightweight composite housing; Long service life, maintenance-free; Relatively insensitive to contaminants; Low coefficient of friction; Simple and ready-to-mount

Ulasan Produk

Tidak ada ulasan