SKF Radial Spherical Plain Bearing GEH Series

Sebelum PPN:
Rp319.900
Spesifikasi
Angle of Tilt (α) (°)18
Basic Dynamic Load Rating (kN)11.4
Basic Static Load Rating (kN)28.5
Bore Diameter (D) (mm)10
Bore Diameter (mm)10
Chamfer Dimension Bore (r1) (mm)min.0.3
Chamfer Dimension Outer Ring (r2) (mm)min.0.3
Fillet Radius Housing (rb) (mm)max.0.3
Fillet Radius Shaft (ra) (mm)max.0.3
MaintenanceMaintenance-free
Material, Inner RingBearing steel
Material, Outer RingSteel
Maximum Abutment Diameter Housing (Da) (mm)20.6
Maximum Abutment Diameter Shaft (da) (mm)13.4
Minimum Abutment Diameter Housing (Da) (mm)17.1
Minimum Abutment Diameter Shaft (da) (mm)11.6
Outside Diameter (D) (mm)22
Outside Diameter (mm)22
Raceway Diameter Inner Ring (dk) (mm)18
Relubrication FeatureWithout
SealingWithout
Sliding Contact Surface CombinationSteel/PTFE sintered bronze
UNSPSC31171515
Width (B) (mm)12
Width Outer Ring (mm)7
Width Outer Ring C (mm)7
Width, Inner Ring (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spherical plain bearings have a steel/PTFE sintered bronze contact surface combination and are maintenance-free. The sliding surfaces have to be externally protected from contaminants. These bearings are also available with a wider inner ring and a larger outside diameter (suffix GEH), which enable higher load ratings and larger tilt angles.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Designed for radial and combined radial and axial loads; Long service life and maintenance-free; Suitable for heavy, constant direction loads; Low coefficient of friction; High operating temperatures; High sliding velocities and small operating clearances

Ulasan Produk

Tidak ada ulasan