INA Spherical Plain Bearing GE Type GE30UK-2TS 1pc

#Nomor SKU S042047414
Wishlist
Rp849.900
Persediaan

Spesifikasi Produk

Model Number GE30UK-2TS
Unit 1pc
Bore Diameter Bearing (d) (mm) 30
Width Outer Ring C (mm) 18
Ball Diameter (dK) (mm) 40.7
Tilt Angle (α) (°) 6
Bore Diameter Bearing, Lower Tolerance (dUT) (mm) -0.01
Outside Diameter, Lower Tolerance (DUT) (mm) -0.011
Radial Clearance (Gr) 0 - 0.05
Width Inner Ring, Lower Tolerance (BUT) (mm) -0.12
Width Outer Ring, Lower Tolerance (CUT) (mm) -0.24
Minimum Operating Temperature (Tmin) (°C) -30
Maximum Operating Temperature (Tmax) (°C) 100
Outside Diameter Bearing (D) (mm) 47
Connection Measurement, Inner Ring (damax) (mm) 34.2
Width Inner Ring B (mm) 22
Basic Dynamic Load Rating, Radial (Cr) (N) 165K
Basic Static Load Rating, Radial (C0r) (N) 275K
Edge Spacing (r1smin) (mm) 0.6
Edge Spacing (r2smin) (mm) 0.6
Housing Connection Diameter (Da min) (mm) 38
Berat (Kg) 0.1
Tanggal Produk Terdaftar 06 May 2024
Terakhir Diperbaharui 18 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan