SKF GEH ES-2RS Type Radial Spherical Plain Bearings GEH 80 ES-2RS 1pc
Rp6.399.900
Persediaan
Spesifikasi Produk
| Model Number | GEH 80 ES-2RS |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 80 |
| Outside Diameter D (mm) | 130 |
| Width, Inner Ring (mm) | 75 |
| Width Outer Ring C (mm) | 50 |
| Basic Dynamic Load Rating C (kN) | 490 |
| Basic Static Load Rating C0 (kN) | 2 450 |
| Sliding Contact Surface Combination | Steel/steel, standard |
| Material, Inner Ring | Bearing steel |
| Material, Outer Ring | Bearing steel |
| Maintenance | Relubrication required |
| Radial Internal Clearance | CN |
| Sealing | Seal on both sides |
| Sealing Type | Double-lip |
| Relubrication Feature | With |
| Width B (mm) | 75 |
| Angle Of Tilt α (°) | 14 |
| Raceway Diameter Inner Ring dk (mm) | 115 |
| Width Annular Lubrication Groove at Outer Ring b (mm) | 9.5 |
| Width Annular Lubrication Groove at Inner Ring b1 (mm) | 9.5 |
| Diameter Lubrication Hole (outer ring) M (mm) | 5 |
| Chamfer Dimension Bore r1 (mm) | min. 1 |
| Chamfer Dimension Outer Ring r2 (mm) | min. 1 |
| Abutment Diameter Shaft da Min (mm) | min. 87.2 |
| Abutment Diameter Shaft da Max (mm) | max. 87.2 |
| Abutment Diameter Housing Da Min (mm) | min. 112.9 |
| Abutment Diameter Housing Da Max (mm) | max. 123.5 |
| Fillet Radius Shaft ra (mm) | max. 1 |
| Fillet Radius Housing rb (mm) | max. 1 |
| Specific Dynamic Load Factor (N/mm²) | 100 |
| Specific Static Load Factor (N/mm²) | 500 |
| Material Constant | 330 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 08 September 2026 |
Informasi Produk
Description
GEH 80 ES-2RS
Radial spherical plain bearings
Bearing data
- Tolerances
- Radial internal clearance
Radial location of bearings
- Recommended fits
Radial spherical plain bearings
Bearing data
- Tolerances
- Radial internal clearance
Radial location of bearings
- Recommended fits
Warning
Image may differ from product. See technical specification for details.Feature
- Designed for radial and combined radial and axial loads- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Enable larger tilt angles
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)